Shop All Mops
Boardwalk
1.25 in Looped-End Wet Mop, White, Cotton, PK12, BWK4024CCT
Mfr # BWK4024CCT
Zoro # G4052262
product price: $81.99
/pk 12, $6.83/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Headband Size 1.25 in
- Mop Pad Size #24
- Mop Head Color White
- Mop Head Material Cotton
- Mop End Type Looped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Headband Size | 1.25 in |
Mop Pad Size | #24 |
Details
Mop Head Color | White |
Mop Head Material | Cotton |
Mop End Type | Looped |
Mop Style | Looped End |
Mop Type | Wet Mop |
Item | Wet Mop |
Material | Cotton |
Color | White |
Application | General Purpose |
Features | Washable |
Weight | 18 lbs |
Description
Boardwalk® Pro Loop Web/Tailband Wet Mop Head, Cotton, 12/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 1L White/Blue, Plastic Compression Spray Bottle (35WT58)
- WYPO Tip Cleaner Kit, Standard, #1, 6 - 26, 13 Extra Long Wires (TC-STANDARD)
- BERKSHIRE Dry Wipe, White, Pack, Rayon/Hemp, 1,000 Wipes, 24 in x 36 in, Unscented (LN9024365)
- KRAFT TOOL Bucket Brush w/7" Handle (BL527)
- BOARDWALK Cut-End Wet Mop, White, Cotton, BWK2024CEA (BWK2024CEA)
- BOARDWALK 54 in L Deck Mop, White, Cotton, PK6, BWK120C (BWK120C)
- BOARDWALK 5 in Looped-End Wet Mop, Green, Cotton/Synthetic, BWK503GNEA (BWK503GNEA)
- BOARDWALK 1 in Looped-End Wet Mop, Blue, Cotton/Synthetic, PK12, BWK503BLNB (BWK503BLNB)
- BOARDWALK Large Looped-End Wet Mop, Green, Cotton/Rayon/Synthetic, PK12 (BWK503GNNB)
- BOARDWALK 1.25 in Cut-End Wet Mop, White, Cotton, PK12, BWKCM20020 (BWKCM20020)
- SWIVEL Cotton Deck Mop Refill (SW85107)
- Boardwalk Floor Mops, Buckets & Wringers