Shop All Mops
Boardwalk
1.25 in Cut-End Wet Mop, White, Rayon, PK12, BWK232R
Mfr # BWK232R
Zoro # G4052649
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Headband Size 1.25 in
- Mop Pad Size 32 oz
- Mop Head Color White
- Mop Head Material Rayon
- Mop End Type Cut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Headband Size | 1.25 in |
Mop Pad Size | 32 oz |
Details
Mop Head Color | White |
Mop Head Material | Rayon |
Mop End Type | Cut |
Mop Style | Cut End |
Mop Type | Wet Mop |
Item | Wet Mop |
Material | Rayon |
Color | White |
Application | Floor Maintenance |
For Use With | Clamp-Style Mop Handles |
Weight | 24 lbs |
Description
Boardwalk® Mop Head, Premium Standard Head, Rayon Fiber, 32oz, White, 12/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORECK Dry Shampoo Brush, 12", Black (ORK237049)
- CLOROX Disinfectant Cleaner, 1 gal, PK, 4 (32122)
- O-CEDAR O-Cedar Flip 58.41 in. L Flat Microfiber/Chenille Mop Refill (145643)
- CRAFTSMAN 2-1/2 in. x 20 ft. POS-I-LOCK Wet/Dry Vacuum Hose Kit for Shop Vacuums (CMXZVBE38759)
- BOARDWALK 5 in Looped-End Wet Mop, Blue, Cotton/Synthetic, BWK503BLEA (BWK503BLEA)
- BOARDWALK 50 in L Cut-End Mop Head, White, Cotton, PK6 (BWKCD50024S)
- BOARDWALK 5 in Looped-End Wet Mop, Orange, Cotton/Synthetic, PK12, BWK502OR (BWK502OR)
- BOARDWALK Looped-End Wet Mop, White, Cotton, PK12 (BWK424CCT)
- BOARDWALK Cut-End Wet Mop, White, Cotton, BWK716CEA (BWK716CEA)
- BOARDWALK Cut-End Wet Mop, White, Rayon, BWK2020REA (BWK2020REA)
- BOARDWALK Dust Mop, Green, Microfiber, PK12 (BWKMFD185GF)
- Boardwalk Floor Mops, Buckets & Wringers