Shop All Mops
Boardwalk
1.25 in Cut-End Wet Mop, White, Cotton, PK12, BWKCM20020
Mfr # BWKCM20020
Zoro # G4051973
product price: $60.75
/pk 12, $5.06/ea
$60.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Headband Size 1.25"
- Mop Pad Size 20 oz
- Mop Head Color White
- Mop Head Material Cotton
- Mop End Type Cut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Headband Size | 1.25" |
Mop Pad Size | 20 oz |
Details
Mop Head Color | White |
Mop Head Material | Cotton |
Mop End Type | Cut |
Mop Style | Cut-End |
Mop Type | Wet Mop |
Item | Wet Mop |
Material | Cotton |
Includes | Includes 12 mop heads. |
Color | White |
Features | Washable |
Application | Floors |
Weight | 15 lbs |
Description
Boardwalk® Banded Cotton Mop Heads, Cut-End, 20oz, White, 12/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMET Disinfecting Bath Cleaner, 6PK (PGC19214CT)
- ALLPOINTS Broom-Lobby (Toy) (1591209)
- ROETECH Wastewater Treatment, 1-50 lb. Pail (106PS)
- CONDOR Sorbents, 18 gal, 8 1/2 in x 17 in, Oil, White, Polypropylene (35ZR20)
- BOARDWALK Cut-End Wet Mop, White, Rayon, BWK2032R (BWK2032R)
- BOARDWALK Medium Wet Mop, Green, Microfiber, PK12 (BWKMWTMGCT)
- BOARDWALK Large Looped-End Wet Mop, Green, Cotton/Synthetic, BWK1200LEA (BWK1200LEA)
- BOARDWALK 50 in L Deck Mop, White, Cotton, PK6 (BWKCD50032S)
- BOARDWALK Cut-End Wet Mop, White, Cotton, PK12, BWKCM20032 (BWKCM20032)
- BOARDWALK Cut-End Wet Mop, White, Cotton, PK12, BWK2020CCT (BWK2020CCT)
- ALL-SOURCE 16 Oz. Cotton Deck Mop (642290)
- Boardwalk Floor Mops, Buckets & Wringers