Shop All Mops
Boardwalk
1.25 in Cut-End Wet Mop, White, Cotton, PK12, BWKCM20016
Mfr # BWKCM20016
Zoro # G4051964
product price: $44.35
/pk 12, $3.70/ea
$44.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Headband Size 1.25 in
- Mop Pad Size 16 oz
- Mop Head Color White
- Mop Head Material Cotton
- Mop End Type Cotton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Headband Size | 1.25 in |
Mop Pad Size | 16 oz |
Details
Mop Head Color | White |
Mop Head Material | Cotton |
Mop End Type | Cotton |
Mop Style | Cut-End |
Mop Type | Wet Mop |
Item | Wet Mop |
Material | Cotton |
Color | White |
For Use With | UNISAN 603, 605, 620 |
Application | Floors |
Features | Washable |
Weight | 12 lbs |
Description
Boardwalk® Banded Mop Head, Cotton, Cut-End, White, 16oz, 12/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Floor Finish, 1 gal. (36XX47)
- UNGER Toilet Swab, 22 1/2 in L Handle, 3 1/2 in L Brush, White, Plastic, 26 in L Overall (BSCOR)
- BEHRENS Tub Low-Flat Hot-Dip Steel 3G (105LFT)
- O-ACE-SIS Liquid Phosphate Remover 1 qt (TF059001012OAC)
- BOARDWALK 5 in Looped-End Wet Mop, Blue, Cotton/Synthetic, PK12, BWK501BL (BWK501BL)
- BOARDWALK 5 in Looped-End Wet Mop, Blue, Cotton/Synthetic, PK12, BWK503BLCT (BWK503BLCT)
- BOARDWALK 35 in-60 in L Mops, Blue/Green, Microfiber (BWKMFKIT)
- BOARDWALK 5 in Looped-End Wet Mop, White, Cotton, PK12 (BWK524C)
- BOARDWALK 50 in L Cut-End Mop Head, White, Cotton, PK12, BWKCD50020S (BWKCD50020S)
- BOARDWALK 1.25 in String Mop, White, Cotton, PK12, BWKCM20024 (BWKCM20024)
- RUBBERMAID COMMERCIAL Cut-End Dust Mop, Green, Microfiber, FGQ43800GR00 (FGQ43800GR00)
- Boardwalk Mops