Shop All Mops
Boardwalk
1.25 in Cut-End Wet Mop, White, Cotton, PK12, BWK232C
Mfr # BWK232C
Zoro # G4053769
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Headband Size 1.25 in
- Mop Pad Size 32 oz
- Mop Head Color White
- Mop Head Material Cotton
- Mop End Type Cut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Headband Size | 1.25 in |
Mop Pad Size | 32 oz |
Details
Mop Head Color | White |
Mop Head Material | Cotton |
Mop End Type | Cut |
Mop Style | Cut End |
Mop Type | Wet Mop |
Item | Wet Mop |
Material | Cotton |
Color | White |
Application | Floor Maintenance |
For Use With | Clamp-Style Mop Handles |
Weight | 24 lbs |
Description
Boardwalk® Mop Head, Premium Standard Head, Cotton Fiber, 32oz, White, 12/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE JOE Bag, Ld, 60Gl, 38X58, 2Ml, Bk100 100PK (GJO02861)
- PLASTICOVER Carpet Protection Film, 36", 500 ft. (PCC360500)
- KIMBERLY-CLARK PROFESSIONAL Wipers In a Bucket, PK220, Tan, Refill (83561)
- SCOTCH Scotch 1906 Instant Power Slow Drain Build-Up Remover (170694)
- BOARDWALK Cut-End Wet Mop, White, Rayon, PK12, BWK716RCT (BWK716RCT)
- BOARDWALK 1.25 in Cut-End Wet Mop, White, Rayon, PK12, BWK232R (BWK232R)
- BOARDWALK 1.25 in Looped-End Wet Mop, White, Cotton, PK12, BWK4024CCT (BWK4024CCT)
- BOARDWALK Large Looped-End Mop, Blue, Cotton/Synthetic, PK12 (BWKLM30311L)
- BOARDWALK 5 in Looped-End Wet Mop, Blue, Cotton/Synthetic, BWK503BLEA (BWK503BLEA)
- BOARDWALK 5 in Looped-End Wet Mop, Green, Cotton/Synthetic, BWK502GNEA (BWK502GNEA)
- RUBBERMAID COMMERCIAL 5 in Looped-End Wet Mop, Red, Cotton/Synthetic, PK6 (FGD25306RD00)
- Boardwalk Mops