Shop All Brooms
Boardwalk
100% Corn Warehouse Brooms, 60", Black/Natural, PK6
Mfr # BWKBR10001
Zoro # G5169943
product price: $98.79
/pk 6, $16.47/ea
Free Shipping & Returns
$98.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bristle Length 18"
- Bristle Material Corn Fiber
- Handle Material Wood
- Overall Length 60"
- Material Corn Fiber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bristle Length | 18" |
Overall Length | 60" |
Length | 18" |
Handle Diameter | 0.94 in |
Details
Bristle Material | Corn Fiber |
Handle Material | Wood |
Item | Brooms |
Material | Corn Fiber |
Application | Concrete; Hard Floor; Indoor; Outdoor |
Broom Application | Concrete; Hard Floor; Indoor; Outdoor |
Color | Natural |
Description
Boardwalk® 100% Corn Warehouse Brooms, 60", Black/Natural, 6/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENTERPRISE MANUFACTURING Dustpan, Lobby (W/Handle) (947878)
- WEILER Small Hand Wire Scratch Brush, Brass Fill, Wood Block, 2 x 9 Rows (95014)
- SCRUBBING BUBBLES 32 Oz. Daily Shower Cleaner (71241)
- KIMBERLY-CLARK PROFESSIONAL Towel Dispenser, f/Folded, 13-3/10"x5-9/10"x18-9/10", SKE (KCC09905)
- BOARDWALK Angler Broom, Plastic/Wood, 53" L, Ylw, PK12 (BWK932ACT)
- BOARDWALK Upright Corn/Fiber Broom, 56", Lacquered Wood Handle, Natural, PK6 (BWKBR10012)
- BOARDWALK 16 in Sweep Face Broom Heads, Brown (BWK73160)
- BOARDWALK Maid Broom, Mixed Fiber Bristles, 55" Long, Natural, PK12 (BWK920YCT)
- BOARDWALK 24 in Sweep Face Broom Heads, Natural (BWK20124)
- BOARDWALK 18 in Sweep Face Broom Heads, Black (BWK20218)
- COLORCORE ColorCore Medium Angle Broom, Yellow (310116)
- Boardwalk Brooms