Shop All Trash Bags
Boardwalk
10 gal Trash Bags, 48 in x 23 in, 0.35 mil, Black, 500 PK
Mfr # H4823RKKR01
Zoro # G4487695
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 10 gal
- Material Linear Low-Density Polyethylene (LLDPE)
- Thickness 0.35 mil
- Size 48 in x 23 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boardwalk
- MFR # H4823RKKR01
- Zoro # G4487695
- UPC # 749507998198
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 48 in x 23 in |
Height | 23 in |
Width | 48 in |
Details
Capacity | 10 gal |
Material | Linear Low-Density Polyethylene (LLDPE) |
Thickness | 0.35 mil |
Color | Black |
Item | Trash Bags |
Package Configuration | 10 Rolls of 50 Bags |
Bags Per Roll | 500 |
Application | Can Liner |
Description
Item Low-Density Can Liners, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY Contractor Trash Bags, 42 gal, 32.75 in x 45.125 in, 3 mil, Heavy Duty, Clear, 32 Pack (HC42WC032C)
- TORNADO Vacuum Bag, Disposable, 10 PK (C352-2500)
- NAMCO MANUFACTURING Fome-Brak Defoamer, 1 gal., PK4 (2008-1)
- MOHAWK USA Trash Pickup Tool, 33 Inch (3033)
- BOARDWALK 56 gal Trash Bags, 43 in x 47 in, 0.9 mil, White, 100 PK (BWKW4347X)
- BOARDWALK 30 gal Trash Bags, 30 in x 36 in, 0.7 mil, White, 200 PK (BWKVW3036X)
- BOARDWALK 60 gal Trash Bags, 38 in x 60 in, 16 microns, Natural, 200 PK (BWKRH3860S)
- BOARDWALK 40 gal - 45 gal Trash Bags, 40 in x 46 in, 10 microns, Natural, 250 PK (BWK 404612)
- BOARDWALK 56 gal Trash Bags, 43 in x 47 in, Heavy-Duty, 1.4 mil, Clear, 100 PK (BWK536)
- BOARDWALK 56 gal Trash Bags, 43 in x 47 in, Heavy-Duty, 1.2 mil, Black, 100 PK (BWK 518)
- STOUT BY ENVISION 48 gal Trash Bags, Green, 40 PK (E4248E85)
- Boardwalk Trash Bags