Shop All Trash Bags
Boardwalk
10 gal Trash Bags, 39 in x 23 in, 0.4 mil, White, 500 PK
Mfr # H4823LWKR01
Zoro # G4487336
product price: $37.15
/pk 500, $0.07/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 10 gal
- Material Linear Low-Density Polyethylene (LLDPE)
- Thickness 0.4 mil
- Size 39 in x 23 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boardwalk
- MFR # H4823LWKR01
- Zoro # G4487336
- UPC # 749507998204
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 39 in x 23 in |
Height | 23 in |
Width | 39 in |
Details
Capacity | 10 gal |
Material | Linear Low-Density Polyethylene (LLDPE) |
Thickness | 0.4 mil |
Color | White |
Item | Trash Bags |
Package Configuration | 20 Rolls of 25 Bags |
Bags Per Roll | 500 |
Application | Can Liner |
Description
Item Low-Density Waste Can Liners, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRESHWAVE IAQ Air and Surface Odor Eliminator, 5 gal. (559)
- GENUINE JOE Jumbo, 400 Sheets, White, 12 PK (GJO2565012)
- MOEN Caldwell Mediterranean bronze pivoting paper holder (Y3108BRB)
- CONCROBIUM 5 gal. Mold Control, Pail (625005)
- BOARDWALK 60 gal Trash Bags, 38 in x 58 in, Super Heavy-Duty, 1.1 Mil, Gray, 100 PK (H7658SGKR01)
- BOARDWALK 56 gal Trash Bags, 43 in x 48 in, 16 microns, Natural, 200 PK (Z8648VNK)
- BOARDWALK 60 gal Trash Bags, 38 in x 63 in, 2.7 mil, Clear, 50 PK (BWKD38634CL)
- BOARDWALK 33 gal Trash Bags, 33 in x 39 in, 1.3 mil, Red, 150 PK (BWKIW3339R)
- BOARDWALK 56 gal Trash Bags, 43 in x 47 in, 1.7 mil, Black, 100 PK (H8647WKK)
- BOARDWALK 60 gal Trash Bags, 38 in x 58 in, 14 microns, Black, 200 PK (V7658HKKR01)
- GENUINE JOE Bag, Hd, 33Gl, 33X40, 16Mc, C250 250PK (GJO02855)
- Boardwalk Trash Bags