Shop All Trash Bags
Boardwalk
10 gal Trash Bags, 24 in x 23 in, 0.5 mil, White, 500 PK
Mfr # BWKW2423X
Zoro # G4524420
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Linear Low-Density Polyethylene (LLDPE)
- Thickness 0.5 mil
- Size 24 in x 23 in
- Color White
- Application Can Liner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boardwalk
- MFR # BWKW2423X
- Zoro # G4524420
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 24 in x 23 in |
Width | 24 in |
Height | 23 in |
Details
Capacity | 10 gal |
Material | Linear Low-Density Polyethylene (LLDPE) |
Thickness | 0.5 mil |
Color | White |
Item | Trash Bags |
Application | Can Liner |
Package Configuration | Flat Pack |
Bags Per Roll | 500 |
Seal | Star |
Weight | 10 lbs |
Description
Linear low-density polyethylene provides industrial-strength puncture and tear resistance. Star-seal bottom helps prevent leaks. Individually folded for quick and easy dispensing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE PROFESSIONAL Commercial Scouring Pad, 6 x 9, PK10 (96CC)
- ZEP Stain Resistant Floor Sealer, Unscented, 1 gal, PK4 (ZUFSLR128)
- PACIFIC BLUE ULTRA Z-Fold Paper Towels, White, 10 PK (GPC20885)
- SWIFFER Sweeper Mop, Green/Gray, Polyvinyl Alcohol, PK3 (09060)
- BOARDWALK 16 gal Trash Bags, 24 in x 32 in, 0.5 mil, White, 500 PK (BWKW2432X)
- BOARDWALK 60 gal Trash Bags, 38 in x 58 in, 14 microns, Black, 200 PK (V7658HKKR01)
- BOARDWALK 8 gal - 10 gal Trash Bags, 24 in x 2 in, 6 microns, Natural, 1000 PK (Z4824RNKR01)
- BOARDWALK 20 gal - 30 gal Trash Bags, 30 in x 36 in, 0.62 mil, White, 200 PK (PNL511)
- BOARDWALK 30 gal Trash Bags, 30 in x 37 in, 16 microns, Natural, 500 PK (BWKRH3037S)
- BOARDWALK 33 gal Trash Bags, 39 in x 33 in, Super Extra Heavy-Duty, 1.6 Mil, Black, 100 PK (BWK 520)
- GLAD 13 gal Trash Bags, 0.78 mil (20 Micron), White, 3 PK (CLO78899CT)
- Boardwalk Trash Bags