Shop All Mops
Boardwalk
1 in Looped-End Wet Mop, Blue, Cotton/Synthetic, PK12, BWK503BLNB
Mfr # BWK503BLNB
Zoro # G4052061
product price: $124.99
/pk 12, $10.42/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Headband Size 1 in
- Mop Pad Size Large
- Mop Head Color Blue
- Mop Head Material Cotton/Synthetic
- Mop End Type Looped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Headband Size | 1 in |
Mop Pad Size | Large |
Details
Mop Head Color | Blue |
Mop Head Material | Cotton/Synthetic |
Mop End Type | Looped |
Mop Style | Looped End |
Mop Type | Wet Mop |
Item | Wet Mop |
Material | Cotton/Synthetic Blend |
Color | Blue |
For Use With | Clamp- or Grip-Style Mop Handles |
Features | 1" Headband, Washable |
Application | Floor Maintenance |
Weight | 17 lbs |
Headband Color | Red |
Description
Boardwalk® Super Loop Wet Mop Head, Cotton/Synthetic Fiber, Large, Blue, 12/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Sorbents, 15 gal, 3 in x 48 in, Universal, Blue, Vermiculite (2048)
- DIVERSEY Toilet Bowl Cleaner, 32 oz., Floral, Green (04578)
- BOBRICK Recessed Dispenser/12gal. Waste Receptacle, SS (B3944)
- SHOP-VAC Vacuum Hose, Plastic, 8 ft, Locking Inlets (9050533)
- BOARDWALK 48 in L Deck Mop, White, Rayon, PK6, BWK116R (BWK116R)
- BOARDWALK Cut-End Wet Mop, White, Cotton, PK12, BWK2032CCT (BWK2032CCT)
- BOARDWALK 5 in Looped-End Wet Mop, White/Blue Stripes, Polyester/Rayon, PK12, BWK552 (BWK552)
- BOARDWALK Dust Mop, Natural, Cotton (BWK1618)
- BOARDWALK Cut-End Wet Mop, White, Rayon, PK12, BWK216RCT (BWK216RCT)
- BOARDWALK Medium Looped-End Wet Mop, Green, Cotton/Synthetic, PK12, BWK1200MCT (BWK1200MCT)
- MR CLEAN Mr. Clean Magic Eraser Roller Mop (446840)
- Boardwalk Mops