Shop All Mops
Boardwalk
1 in Looped-End Wet Mop, Blue, Cotton/Synthetic, PK12, BWK502BLNBCT
Mfr # BWK502BLNBCT
Zoro # G4053811
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Headband Size 1 in
- Mop Pad Size Medium
- Mop Head Color Blue
- Mop Head Material Cotton/Synthetic
- Mop End Type Looped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Headband Size | 1 in |
Mop Pad Size | Medium |
Details
Mop Head Color | Blue |
Mop Head Material | Cotton/Synthetic |
Mop End Type | Looped |
Mop Style | Looped End |
Mop Type | Wet Mop |
Item | Wet Mop |
Material | Cotton/Synthetic Blend |
Color | Blue |
Features | 1" Headband, Washable |
For Use With | Clamp- or Grip-Style Mop Handles |
Application | Floor Maintenance |
Weight | 17 lbs |
Headband Color | Green |
Description
Boardwalk® Super Loop Wet Mop Head, Cotton/Synthetic Fiber, Medium, Blue, 12/Ct
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWIFFER Refill Dusters, Dust Lock Fiber, Light Blue, Unscented, PK40, 40PK (21459)
- S.M. ARNOLD WHITEWALL BRASS BRUSH (AR85-657)
- KIMBERLY-CLARK PROFESSIONAL 33"H x 16-4/5"W Jumbo Roll Dispenser, Black (80596)
- BATTERY SYSTEMS 6QT Dry Batt Acid (902)
- BOARDWALK Cut-End Dust Mop, White, Cotton, PK12 (BWK1660CT)
- BOARDWALK 54 in L Deck Mop, White, Cotton, PK6, BWK120C (BWK120C)
- BOARDWALK 1.25 in Cut-End Wet Mop, White, Rayon, PK12, BWK232R (BWK232R)
- BOARDWALK Cut-End Wet Mop, White, Cotton, PK12, BWKCM22024 (BWKCM22024)
- BOARDWALK 48 in L Deck Mop, White, Cotton, PK6 (BWK112C)
- BOARDWALK Cut-End Wet Mop, White, Rayon, PK12, BWK724RCT (BWK724RCT)
- LIBMAN Strip Wet Mop Kit, 8 oz Dry Wt, Quick Change Connection, Cut-End, Green, Synthetic (990)
- Boardwalk Floor Mops, Buckets & Wringers