Shop All Hand Soap Dispenser Refills
This Product is Discontinued
Boardwalk
1 gal. Liquid Lotion Hand Soap Bottle, 4 PK (Discontinued)
Mfr # BWK410CT
Zoro # G7643157
This Product is Discontinued
Key Features
- Fragrance Floral-Lavender
- Size 1 gal.
- Hygiene Form Liquid
- Packaging Type Bottle
- Color Pink
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boardwalk
- MFR # BWK410CT
- Zoro # G7643157
- UPC # 749507089056
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 1 gal. |
Details
Fragrance | Floral-Lavender |
Item | Lotion Hand Soap |
Hygiene Form | Liquid |
Packaging Type | Bottle |
Color | Pink |
Description
Personal Soaps, Individually Wrapped Not Applicable, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.