Shop All Bolt & Screw Extractor Sets
Boa
17061 GRABIT EXTRACTORS, 4 PC SET
Mfr # BO17061
Zoro # G210908452
product price: $16.25
/ea
$16.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Overall Length (In.) 3.5 in
- Color Gray
- Shape Hexagon
- Width 2-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boa
- MFR # BO17061
- Zoro # G210908452
- Country of Origin United Kingdom
- Category Bolt & Screw Extractor Sets
Dimensions
Overall Length (In.) | 3.5 in |
Width | 2-1/4 in |
Details
Material | Alloy Steel |
Color | Gray |
Shape | Hexagon |
Description
Fits Screw sizes 4-24 and bolts 0.19 in. - 0.375 in. #1: 1/16 inch, #2: 5/16 inch, #3: 3/8 inch, #4: 1/2 inch
- •The BOA 4 piece Damaged Screw Extractor Set is made from M3 Tool Steel and incorporates the patented reverse fluted spiral thread of the Grabit®
- •SIZES: Screw sizes: #1: 4-7, Bolt: M4, Screw #2: 6-10, Bolt: M5/6, Screw #3: 12-14, Bolt: M8, Screw #4: 16-24, Bolt: M10/12
- •Laser marked and supplied with a sturdy keep safe case these are simple to use; just drill and go!
- •Made from high-quality hardened steel and will give years of use
- •Fits all standard variable speed drills and will cleanly remove a variety of screws and bolts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEREN Precision Stripper and Cutter Tool 10-22 (993-640)
- HUTCHINS Water Bug III Random Orbit Wet Sander (7544)
- LOOS Locoloc® Hand Swaging Tool, 1/8 to 7/32 In. (0-1/8)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 9/16in Size (88418)
- BOA 17060 GRABIT PROFESSIONAL, 2 PC SET #2, 3 (BO17060)
- BOA 17030 MICRO GRABIT, 4 PC SET (BO17030)
- HANSON 5 Piece BOLT-GRIP Bolt Extractor Expansion Set (394002)
- HANSON 13 PIece Professional's Industrial Bolt Extractor Set (54113)
- MAYHEW STEEL PRODUCTS SCREW EXTRACTOR D1/8" S1/4"-5/16 6961 (MY36961)
- GEARWRENCH 4 Piece Bolt Biter™ Screw Extractor Set (84787)
- HANSON 6 Piece Spiral Flute Screw Extractor Set (53545)
- Boa Bolt & Screw Extractor Sets