Shop All Bolt & Screw Extractor Sets
Boa
17060 GRABIT PROFESSIONAL, 2 PC SET #2, 3
Mfr # BO17060
Zoro # G310908413
product price: $11.85
/ea
$11.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Overall Length (In.) 3.5 in
- Width 2-1/4 in
- Color Gray
- Shape Hexagon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boa
- MFR # BO17060
- Zoro # G310908413
- Country of Origin United Kingdom
- Category Bolt & Screw Extractor Sets
Dimensions
Overall Length (In.) | 3.5 in |
Width | 2-1/4 in |
Details
Material | Alloy Steel |
Color | Gray |
Shape | Hexagon |
Description
Grabit #2: Screw sizes 8-10 / Bolt size 1/4 inch, Grabit #3: Screw sizes 11-14/Bolt size 5/16 inch.
- •The BOA 2 piece Damaged Screw Extractor Set is made from M3 Tool Steel and incorporates the patented reverse fluted spiral thread of the Grabit®
- •SIZES: Screw sizes: #2: 6-10, Bolt: M5/6, Screw #3: 12-14, Bolt: M8
- •Laser marked and supplied with a sturdy keep safe case these are simple to use; just drill and go!
- •Made from high-quality hardened steel and will give years of use
- •Fits all standard variable speed drills and will cleanly remove a variety of screws and bolts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Air Impact Wrench, 1 In. Dr., 5500 rpm (271)
- KIPP Adjustable Handle, Size: 4 1/2-13X35 Zinc, Black Satin, Comp: Steel (K0116.4A51X35)
- KO-KEN Bit TORX T55 75mm 7/16 Hex Drive (183T.75-T55)
- PROTO 1 in Drive Impact Socket 7/8 in Size, Standard Socket, black oxide (J10014T)
- BOA 17030 MICRO GRABIT, 4 PC SET (BO17030)
- BOA 17061 GRABIT EXTRACTORS, 4 PC SET (BO17061)
- CTA MANUFACTURING SPIRAL SCREW EXTRACTOR #6 (CTA9046)
- IRWIN 54125 5 Pc Extractor Set Extractor Set- 5 Pc. 0.75 in. 1 in. With 0.5 in. Drv. (AHN-54125)
- HHIP No. 4 Screw Extractor (1011-0024)
- MALCO Screw Extractor Kit, Steel, Straight Flute (SEK1)
- MAYHEW Screw/Pipe Extractor Set, 10 Piece (MAY37345)
- Boa Bolt & Screw Extractor Sets