Shop All Bolt & Screw Extractor Sets
Boa
17020 MINI X OUT, 2 PC SET
Mfr # BO17020
Zoro # G410908467
$9.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Overall Length (In.) 1.97 in
- Shape Hexagon
- Width 0.79 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boa
- MFR # BO17020
- Zoro # G410908467
- Country of Origin United Kingdom
- Category Bolt & Screw Extractor Sets
Dimensions
Overall Length (In.) | 1.97 in |
Width | 0.79 in |
Details
Material | Alloy Steel |
Shape | Hexagon |
Color | Gray |
Description
2 piece set with Extractors #2 & #3. #2: 4.166-4.826 mm/.164''-.190'', Bolt size: 1/4'', #3: 5.156-6.147 mm/.203''-.242'', Bolt size: 5/16''.
- •The BOA 2 piece Damaged Screw Extractor Set is made from M3 Tool Steel and incorporates the patented reverse fluted spiral thread of the Grabit®
- •SIZES: Screw sizes: No 6 - 10
- •Laser marked and supplied with a sturdy keep safe case these are simple to use; just drill and go!
- •Made from high-quality hardened steel and will give years of use
- •Fits all standard variable speed drills and will cleanly remove a variety of screws and bolts
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG432UM)
- H & H INDUSTRIAL PRODUCTS ER25 Collet & Drill Chuck With JT33 Sleeve (3903-6058)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.282 (111128200)
- BLACK & DECKER Bench, 6, Whl A60 (429633-00)
- BOA 17030 MICRO GRABIT, 4 PC SET (BO17030)
- BOA 17061 GRABIT EXTRACTORS, 4 PC SET (BO17061)
- BOA 17060 GRABIT PROFESSIONAL, 2 PC SET #2, 3 (BO17060)
- HANSON Spiral Flute EX - 3 Screw Extractor 5/32" Carded (53403)
- IRWIN 7/32IN, Hex Head Multi-Spline Extractor (53204)
- IRWIN BOLT-GRIP 5 Pc. BASE SET (394001)
- CTA MANUFACTURING SPIRAL SCREW EXTRACTOR #6 (CTA9046)
- Boa Bolt & Screw Extractor Sets