Shop All Bolt & Screw Extractor Sets
Boa
17016 GRABIT 6 PIECE SET
Mfr # BO17016
Zoro # G710908501
$20.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material M3 Tool Steel
- Overall Length (In.) 1.97 in
- Color Gray
- Shape Hexagon
- Width 0.79 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boa
- MFR # BO17016
- Zoro # G710908501
- Country of Origin United Kingdom
- Category Bolt & Screw Extractor Sets
Dimensions
Overall Length (In.) | 1.97 in |
Width | 0.79 in |
Details
Material | M3 Tool Steel |
Color | Gray |
Shape | Hexagon |
Description
Sizes: Screw #0: 2-3, Bolt: M2/5, Screw #1: 4-7, Bolt: M4, Screw #2: 6-10, Bolt: M5/6, Screw #3: 12-14, Bolt: M8, Screw #4: 16-24, Bolt: M10/12, Screw #5: 18-26, Bolt: M14/16.,
- •The BOA 6 piece Damaged Screw Extractor Set is made from M3 Tool Steel and incorporates the patented reverse fluted spiral thread of the Grabit®
- •SIZES: Screw sizes: #0: 2-3, Bolt: M2/5, Screw #1: 4-7, Bolt: M4, Screw #2: 6-10, Bolt: M5/6, Screw #3: 12-14, Bolt: M8, Screw #4: 16-24, Bolt: M10/12, Screw #5: 18-26, Bolt: M14/16,
- •Laser marked and supplied with a sturdy keep safe case these are simple to use; just drill and go!
- •Made from high-quality hardened steel and will give years of use
- •Fits all standard variable speed drills and will cleanly remove a variety of screws and bolts
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLEX Brass Feeler Gauges, Number of blades: 20 (478210 20)
- DIABLO 6" L x Fire Rescue Cutting Reciprocating Saw Blade (DS0614WBF25)
- PROTO 1/4 in Drive, 5.5mm Hex Metric Socket, 6 Points (J47055M)
- KLEIN TOOLS 9 3/8 in 2000(TM) Linemans Plier High Leverage w/ Wire Crimper, Steel (D2000-9NECR)
- BOA 17060 GRABIT PROFESSIONAL, 2 PC SET #2, 3 (BO17060)
- BOA 17061 GRABIT EXTRACTORS, 4 PC SET (BO17061)
- BOA 17030 MICRO GRABIT, 4 PC SET (BO17030)
- WESTWARD Screw Extractor Set, Carbon Steel, 6 pcs. (2RUP9)
- MAYHEW 3/16 in. S 3/8 in. Screw Extractor (36962)
- HANSON 5 Piece BOLT-GRIP Bolt Extractor Base Set (394001)
- IRWIN Bolt Extractor Set, 3/4-1 In, 5 Pc (54125)
- Boa Bolt & Screw Extractor Sets