Shop All Bolt & Screw Extractor Sets
Boa
17012 GRABIT and BIT SET, 12 PC SET
Mfr # BO17012
Zoro # G710908389
$22.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material M3 Tool Steel
- Overall Length (In.) 8 in
- Color Gray
- Width 5.28 in
- Shape Hexagon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boa
- MFR # BO17012
- Zoro # G710908389
- Country of Origin United Kingdom
- Category Bolt & Screw Extractor Sets
Dimensions
Overall Length (In.) | 8 in |
Width | 5.28 in |
Details
Material | M3 Tool Steel |
Color | Gray |
Shape | Hexagon |
Description
Screw Sizes: #1: 3-6mm 3/32 - 1/4in, #2: 6-8mm 1/4 - 5/16in, #3: 8-12mm 5/16 - 1/2in, #4: 12-18mm 1/2 - 3/4in, #5: 18-22mm 3/4 - 7/8in, #6: 22-25mm 7/8 - 1in PLUS 6 bits
- •The BOA 12 piece Damaged Screw Extractor Set is made from M3 Tool Steel and incorporates the patented reverse fluted spiral thread of the Grabit®
- •SIZES: Screw Sizes: #1: 3-6mm (3/32 - 1/4in), #2: 6-8mm (1/4 - 5/16in), #3: 8-12mm (5/16 - 1/2in), #4: 12-18mm (1/2 - 3/4in), #5: 18-22mm (3/4 - 7/8in), #6: 22-25mm (7/8 - 1in) plus 6 drills
- •Laser marked and supplied with a sturdy keep safe case these are simple to use; just drill and go!
- •Made from high-quality hardened steel and will give years of use
- •Fits all standard variable speed drills and will cleanly remove a variety of screws and bolts
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Knockout Punch (730BB-1-1/2)
- VIKING Type-250-VT Vortex Point Mechanic Length Drill Bit With 3-Flats On The Shank, 5/16 Diameter, 3PK (22733)
- TENG TOOLS M120030-C 1/2" Drive Universal Joint (M120030-C)
- HARDIN 18V, 4.0 Ah Lithium-Ion Battery with Charger for HD-5800-DC (HD-5800-DC-35)
- BOA 17061 GRABIT EXTRACTORS, 4 PC SET (BO17061)
- BOA 17060 GRABIT PROFESSIONAL, 2 PC SET #2, 3 (BO17060)
- BOA 17030 MICRO GRABIT, 4 PC SET (BO17030)
- MALCO Malco SEK1 USA Made 10 Piece Screw Extractor Kit (SEK1)
- IRWIN EX-2, Spiral Screw Extractor - Bulk (52402)
- BOSCH Spiral Flute Screw Extractor Set 5pc. (BSPE5S)
- CLE-LINE 2PC HD HSS Black & Gold Jobber Drill 1/4 and Screw Extractor #4 Set Cle-Line 1864 (C22314)
- Boa Bolt & Screw Extractor Sets