Shop All Fishing Supplies
Bnm
Silver Cat Catfish Series Rod 7ft 2pc Spinning
Mfr # SCAT70S
Zoro # G300912260
original price:
$34.99
10% off
new price: $31.49
/ea
$31.49
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
- Brand Bnm
- MFR # SCAT70S
- Zoro # G300912260
- UPC # 46392193791
- Country of Origin Unknown
- Category Fishing Supplies
Description
The original Silver Cat rod is made of 100% fiberglass and offers many features found on higher price point catfish rods. The nylon cord grip provides great, non-slip handling even with wet, slimy hands and is durable enough for use in a rod holder. The super-slick ceramic guide inserts are framed equally by high-quality aluminum oxide alloy and will provide smooth line flow for heavy lines. The graphite reel seat will accommodate any sized reel and will keep the reel tight to the rod for maximum sensitivity. The glow-in-the-dark tip will help you see the lightest of bites during night-time fishing.
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
- REMCO Non-Sparking Scoop 9" L x 6" W x 3.5" H (TLS290)
- ZORO SELECT Steel Double Depth Storage Building, Silver (STOR-912-G-W-1RH)
- CORONA TOOLS Corona 12 in Aluminum Garden Hand Trowel Poly Handle (CT 3010I)
- VALTERRA Valterra RP320 Rocket Hand Pump Repair Kit - Black (RP320)
- PLANO One Tray Green Tackle Box (100103)
- SCOTTY FISHING Scotty Oar Collars Bulk no package (101-BULK)
- NEOGEN 4 oz Raccoon Lure Bait (248687)
- THE GERSON COMPANIES Gerson GER-70195B Economy Spray Sock - 12 Per Box (GER-70195B)
- BIG ROCK SPORTS 2 116OZ Trout Lure (0140-3045)
- LEISURE SPORTS Leisure Sports 16 Fishing Rod Storage Rack, Blue (756127BIT)
- TACO MARINE SS Clamp-On Adjustable Rod Holder-Fits 1-11/16" & 1-15/16" O.D. Pipe (F16-2630POL-1)
- Bnm Fishing Supplies