Shop All Tool Belts & Pouches
Bn Products Usa
Tool Pouch, Tool Holster, Black/Red, Nylon, 2 Pockets
Mfr # BNH-40-HOLSTER
Zoro # G0459195
$61.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Tool Storage Type Included Tool Pouch
- Color Black/Red
- Features Rip Stop Nylon with Belt, or Attached to the Belt
- Height 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bn Products Usa
- MFR # BNH-40-HOLSTER
- Zoro # G0459195
- UPC # 085694335409
- Country of Origin China
- Category Tool Belts & Pouches
Dimensions
Height | 11 in |
Width | 8 1/8 in |
Depth | 10 in |
Overall Height | 11 in |
Overall Width | 8 1/8 in |
Overall Depth | 10 in |
For Maximum Belt Width | 3 1/2 in |
Belt Width | 3 1/2 in |
Description
Tool Holster, Attachment Type Belt Slot, Belt Width 3 1/2 in, Closure Type Open Top, Color Black/Red, Compatible with Manufacturer Model No. BNT-40, Compatible with Product Type Rebar Tier, Features Rip Stop Nylon with Belt, or Attached to the Belt, For Maximum Belt Width 3 1/2 in, Material Nylon, Number of Inside Pockets 1, Number of Outside Pockets 1, Number of Pockets 2, Overall Depth 10 in, Overall Height 11 in, Overall Width 8 1/8 in, Style Tool Holster
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 19-153 Asphalt Tamper 10X10 Welded Steel Head And Handle (19-153)
- SOWA HIGH PERFORMANCE TAPS M6 x 1mm Yellow Ring HSSE-V3 Spiral Flute Taps (123656)
- MASON Floor Mount Vibration Isolator, Spring (5C131)
- OLFA Scraper Handle, Scraper Blade (GSR-2)
- TOUGHBUILT Pouch, ClipTech Pouches, Polyester (TB-CT-35-S)
- KLEIN TOOLS Bag/Tote, Tool Pouch, Tan, Canvas, 2 Pockets (5141P)
- TEKTON Black Polyester 1/4-3/4 in, Black, Polyester (OTP21106)
- MCGUIRE NICHOLAS Quad Tool Organizer (804-Q)
- KLEIN TOOLS Bag/Tote, Tool Pouch, Beige, Canvas, 1 Pockets (5416)
- KLEIN TOOLS Tool Pouch, Tool Pouch, Brown, Leather, 4 Pockets (42245)
- TOUGHBUILT Pouch, Black/Orange, Polyester (TB-CT-20-S-2BES)
- Bn Products Usa Tool Belts & Pouches