Shop All Back Up Pads
Bn Products Usa
Soft Holding Pad, Plastic, 9" dia.
Mfr # SPR9-S
Zoro # G7629346
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Density Soft
- Dia. 9 in
- Works With 56HF27
- Type ABS
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bn Products Usa
- MFR # SPR9-S
- Zoro # G7629346
- UPC # 085694434010
- Country of Origin China
- Category Back Up Pads
Dimensions
Dia. | 9 in |
Connector Size | 3/16"-32 |
Compatible Face Plate Diameter (Maximum) | 9 in |
Overall Length | 9 in |
Compatible Face Plate Diameter (Minimum) | 9 in |
Overall Diameter | 9 in |
Overall Width | 9 in |
Description
Disc Backup Pad, Abrasive Mount Type Hook and Loop, Abrasive Mounting Quick Change System TS, Connector Type Threaded Hole, Backup Pad Shape Round, Device Material Plastic, Density Soft, Maximum Operating Speed 1,500 RPM, Number of Vacuum Holes 8, Color Black, Overall Length 9 in, Overall Width 9 in, Overall Diameter 9 in, Overall Thickness 1/2 in, Product Type Disc Backup Pad, Compatible with Manufacturer Model Number BNR1837, BNR1839, Compatible Face Plate Diameter (Maximum) 9 in
Restrictions
- WARNING: This product can expose you to chemicals including Silica, crystalline (inactive), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 1200 G, SC, PK50 (66261139380)
- 3M 3M 13084 Finesse-It Finishing Material - Gallon, White (7100075517)
- UNITED ABRASIVES/SAIT Cup Wheel4x2x5811C16PK12 (26001)
- VSM Abrasive Belt, 120 Grit, AO, 1 x 42", PK10, Coated, 1" W, 42" L, 120 Grit, Fine, Aluminum Oxide, KK711X (1876)
- DYNABRADE Disc Pad, Spiral-Face, 5" dia. (50282)
- NORTON ABRASIVES Hook-and-Loop Disc Backup Pad, 3D, PK5 (66261059354)
- MEGUIARS BACKING PLATE ROTARY SOFT 155MM (MGWRSBP)
- STANDARD ABRASIVES Qk Chang Dsc BU Pad, 3/4D, TS, 3/4D (541051)
- 3M Disc Pad, 4 in. (83489)
- MIRKA Backup Pad 8" Psa (108)
- HTI Hd Heavy Cut Blue (HB-H1)
- Bn Products Usa Back Up Pads