Shop All Back Up Pads
Bn Products Usa
Soft Holding Pad, Plastic, 7" dia.
Mfr # SPT-S
Zoro # G7629924
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Density Soft
- Material Plastic
- Works With 56HF46
- Type ABS
- Dia. 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bn Products Usa
- MFR # SPT-S
- Zoro # G7629924
- UPC # 085694434041
- Country of Origin China
- Category Back Up Pads
Dimensions
Dia. | 7 in |
Overall Length | 7 in |
Overall Diameter | 7 in |
Connector Size | 3/16"-32 |
Compatible Face Plate Diameter (Minimum) | 7 in |
Compatible Face Plate Diameter (Maximum) | 7 in |
Overall Width | 7 in |
Description
Disc Backup Pad, Abrasive Mount Type Hook and Loop, Abrasive Mounting Quick Change System TS, Connector Type Threaded Hole, Backup Pad Shape Triangle, Device Material Plastic, Density Soft, Maximum Operating Speed 6,000 RPM, Number of Vacuum Holes 8, Color Black, Overall Length 7 in, Overall Width 7 in, Overall Diameter 7 in, Overall Thickness 1/2 in, Product Type Disc Backup Pad, Compatible with Manufacturer Model Number BNR1839, Compatible Face Plate Diameter (Maximum) 7 in
Restrictions
- WARNING: This product can expose you to chemicals including Silica, crystalline (inactive), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 80 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 20 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P0080-FSx20)
- CS UNITEC INOX-Protect Hard Sealant 1.3 Gal. Spray Bottle (40041)
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, T29, Z3, Reg, 60G (42334)
- ARC ABRASIVES Belt Ao/X Gp 9 X 48 80, 9" W, 48" L, Aluminum Oxide, 80 Grit, AO/X GP (71170)
- WALTER SURFACE TECHNOLOGIES Quick-Step, Interface Padia, 4-1/2" dia. (07Q045)
- ARC ABRASIVES Disc Backup Pad, 5 In, 5/8-11 (11-50404-1)
- DYNABRADE Dynabrade 415-56106 Thick Urethane Medium Diameter Non-Vacuum Disc Pad (415-56106)
- NORTON ABRASIVES Blending Disc, AlO, 3in, 320 Grit, TR (66261009192)
- DYNABRADE Soft Platen Pad, 1/2" Wx7" L, 5 pcs. (11025)
- MIRKA Interface Pad 3"X5"X.28" 54H (9135)
- MERIT Qk Chang Dsc BU Pad, 3D, TP, SnapOnOff (08834164005)
- Bn Products Usa Back Up Pads