Shop All Back Up Pads
Bn Products Usa
Soft Holding Pad, Plastic, 7" dia.
Mfr # SPR7-S
Zoro # G7630028
product price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Density Soft
- Type ABS
- Dia. 7 in
- Color Black
- Works With 56HF37
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bn Products Usa
- MFR # SPR7-S
- Zoro # G7630028
- UPC # 085694434034
- Country of Origin China
- Category Back Up Pads
Dimensions
Dia. | 7 in |
Compatible Face Plate Diameter (Maximum) | 7 in |
Compatible Face Plate Diameter (Minimum) | 7 in |
Overall Width | 7 in |
Overall Diameter | 7 in |
Overall Length | 7 in |
Connector Size | 3/16"-32 |
Description
Disc Backup Pad, Abrasive Mount Type Hook and Loop, Abrasive Mounting Quick Change System TS, Connector Type Threaded Hole, Backup Pad Shape Round, Device Material Plastic, Density Soft, Maximum Operating Speed 1,500 RPM, Number of Vacuum Holes 8, Color Black, Overall Length 7 in, Overall Width 7 in, Overall Diameter 7 in, Overall Thickness 1/2 in, Product Type Disc Backup Pad, Compatible with Manufacturer Model Number BNR1841, Compatible Face Plate Diameter (Maximum) 7 in
Restrictions
- WARNING: This product can expose you to chemicals including Silica, crystalline (inactive), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 7" x 7/8" A.H. POLIFAN® Flap Disc - Z PSF STEELOX, Zirconia, 80 Grit, Conical (62064)
- NORTON ABRASIVES Quick Change Disc, ZircAlO, 5in, 50 Grit, TS (66261126558)
- ZORO SELECT Carbide Bur, Pointed Tree, 3/8, 1/4 Shank (310-002139)
- METABO Flap Disc 4 1/2" Flapper Plus 80 7/8 T29 Fiberglass (629421000)
- HTI Mini HOOK AND LOOP Orange Foam Pad - 3.5" (HB-32)
- DYNABRADE Non-Vacuum Bcksplsh Radius Dsc Pad, 1/2" (58022)
- 3M Half-Round Hand Pad, 5 Diax1/4 T, PK20 (88132)
- DYNABRADE Disc Backup Pad, 6" Dia., Max. 13,000 RPM (54327)
- AMERICO Global Industrial„¢ 13" Scrubbing Pad, Blue, 5 Per Case (400413)
- FINISH 1ST Mini Grinding Disc, 2 In., 50 Grit, PK25 (8432035)
- 3M Disc Pad, 3 in. (45093)
- Bn Products Usa Back Up Pads