Shop All Sander Accessories
Bn Products Usa
Sanding Shield, No of Pieces 2
Mfr # SS9
Zoro # G7629714
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 2
- Overall Length 9 in
- Compatible Manufacturer Model Number BNR1837, BNR1839
- Overall Diameter 9 in
- Product Type Shield
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bn Products Usa
- MFR # SS9
- Zoro # G7629714
- UPC # 085694434027
- Country of Origin China
- Category Sander Accessories
Dimensions
Overall Length | 9 in |
Overall Diameter | 9 in |
Diameter | 9 in |
Details
Item | Sanding Shield |
Number of Pieces | 2 |
Compatible Manufacturer Model Number | BNR1837, BNR1839 |
Product Type | Shield |
Description
Sanding Shield, Product Type Shield, Compatible Manufacturer Model Number BNR1837, BNR1839, Number of Pieces 2, Overall Diameter 9 in, Overall Length 9 in
Restrictions
- WARNING: This product can expose you to chemicals including Silica, crystalline (inactive), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 8 in Bar Clamp, Plastic, Steel Handle and 5 1/2 in Throat Depth (2400S-8)
- WILLIAMS 3/8" Drive Socket Set (JHW50666)
- FEIN Oscillating Corded Power Tool (MM 700 MAX BASIC SET)
- EAZYPOWER Hex Extensions, 1/4 In (88438)
- DREMEL Carbide Flush Cut Blade, 1-1/4 In. (MM485)
- MAKITA Dust Extracting Assembly (127672-7)
- DYNABRADE Contact Arm Assembly, 11203 (DYB11203)
- BLACK & DECKER MOUSE ASSORTED 5PK (BDAMX-5)
- MAKITA Belt Sander 1/2" Arm Assembly, 9032 (125159-3)
- GATOR FINISHING SANDER KIT 3/4X1"" DRUM (6075)
- EEZER PRODUCTS 4.5in Standard Duty, Fiberglass Backing Plate, .040in Thick, Formed 2 Degrees, 7/8in Center Hole (4404)
- Bn Products Usa Sanders & Accessories