Shop All Rebar Tie Wire
Bn Products Usa
Rebar Tying Wire, PK50
Mfr # BNT-40-WIRE USA-P
Zoro # G7629547
Free Shipping & Returns
$482.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 21 ga
- Material Polycoated Steel
- Coil Length 410 ft
- For Use With 56HE63, 56HE64, 56HE65
- Ties per Coil Up To 92
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bn Products Usa
- MFR # BNT-40-WIRE USA-P
- Zoro # G7629547
- UPC # 85694334419
- Country of Origin United States
- Category Rebar Tie Wire
Dimensions
Coil Length | 410 ft |
Details
Gauge | 21 ga |
Material | Polycoated Steel |
Item | Rebar Tie Wire |
For Use With | 56HE63, 56HE64, 56HE65 |
Ties per Coil | Up To 92 |
Wraps per Tie | 4 |
Number of Spools Included | 50 |
Manufacturer Location | Made in USA* |
Color | Black |
Maximum Ties per Coil | 92 |
Wire Gauge | 21 ga |
Compatible Product Type | Rebar Tying Tool |
Description
Rebar Tie Wire, Wire Gauge 21 ga, Coil Length 410 ft, Material Polycoated Steel, Maximum Ties per Coil 92, Wraps per Tie 4, Number of Spools Included 50, Manufacturer Location Made in USA*, Color Black, Compatible Product Type Rebar Tying Tool, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUGG Polyresin Hanging Basket Terracotta (AH10-TC)
- KEEPER TARP CLIP TURTL BLK 1PK (89540)
- KOHLER Air Cleaner Assembly (18 048 08-S)
- CHAMPION SPORTS Megaphone, 400Yd, White (MP4W)
- BN PRODUCTS USA Rebar Tying Wire, PK50 (BNT-40-WIRE-USA)
- BN PRODUCTS USA Rebar Tie Wire, 21 ga., Steel, 330 ft., PK50 (BNT-40-WIRE)
- BN PRODUCTS USA Stainless Steel Wire, 21 Gauge (50 Pack), 50PK (BNT-40-WIRE-SSF)
- PRIMESOURCE BUILDING PRODUCTS 100Ct 6" 17Ga Bar Tie (BT176100R)
- PRIMESOURCE BUILDING PRODUCTS 7" Bar Tie Twister Tool (BTTWEAR)
- AMERICAN WIRE TIE Wire Ties, 30" 165 Ga B/A , 2M/Bd, 2000PK (16BA30-DOMNY)
- AMERICAN WIRE TIE Wire Ties, 8" 16 Ga B/A , 5000PK (16BA8-DOMNY)
- Bn Products Usa Rebar Tie Wire