Shop All Rebar Tie Wire
Bn Products Usa
Rebar Tying Wire, PK50
Mfr # BNT-40-WIRE-P
Zoro # G7629678
Free Shipping & Returns
$435.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 21 ga
- Material Polycoated Steel
- Coil Length 410 ft
- Ties per Coil Up To 160
- Wraps per Tie 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bn Products Usa
- MFR # BNT-40-WIRE-P
- Zoro # G7629678
- UPC # 85694334419
- Country of Origin China
- Category Rebar Tie Wire
Dimensions
Coil Length | 410 ft |
Details
Gauge | 21 ga |
Material | Polycoated Steel |
Item | Rebar Tie Wire |
Ties per Coil | Up To 160 |
Wraps per Tie | 3 |
For Use With | 56HE63, 56HE64, 56HE65 |
Compatible Product Type | Rebar Tying Tool |
Wire Gauge | 21 ga |
Number of Spools Included | 50 |
Maximum Ties per Coil | 160 |
Manufacturer Location | Globally Sourced |
Description
Rebar Tie Wire, Wire Gauge 21 ga, Coil Length 410 ft, Material Polycoated Steel, Maximum Ties per Coil 160, Wraps per Tie 3, Number of Spools Included 50, Manufacturer Location Globally Sourced, Compatible Product Type Rebar Tying Tool, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS VP11 Swift Load Manual Trimmer Head Spring 4" x4" x1" (A-B1WE305)
- BRIGGS & STRATTON Air Filter (795115)
- RV DESIGNER RV Designer H695 Hehr Window Latch - Single Pane (H695)
- CATCHMASTER Glue Trap, Paper (931)
- BN PRODUCTS USA Rebar Tying Wire, PK50 (BNT-40-WIRE-USA)
- BN PRODUCTS USA Rebar Tie Wire, 21 ga., Steel, 330 ft., PK50 (BNT-40-WIRE)
- BN PRODUCTS USA Stainless Steel Wire, 21 Gauge (50 Pack), 50PK (BNT-40-WIRE-SSF)
- MAX Rebar Tie Wire, Black Steel, 82 ft., PK50 (TW1525)
- AMERICAN WIRE TIE Wire Ties, 30" 165 Ga B/A , 2M/Bd, 2000PK (16BA30-DOMNY)
- AMERICAN WIRE TIE Wire Ties, 24" 16 Ga B/A , 2.5M/Bd, 2500PK (16BA24-DOMNY)
- AMERICAN WIRE TIE Wire Ties, 4-1/2" 16 Ga B/A , 5000PK (16BA45-DOMNY)
- Bn Products Usa Rebar Tie Wire