Shop All Electric Rebar Cutters & Benders
Bn Products Usa
Portable Rebar Bender, Electrical
Mfr # HB-16W
Zoro # G7629355
product price: $3,050.99
/ea
Free Shipping & Returns
$3,050.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Type Electrical
- Features Double-Insulated Electric Motor
- Tool Weight 33 lb
- Includes Blow-Molded Plastic Carrying Case, Hydraulic Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bn Products Usa
- MFR # HB-16W
- Zoro # G7629355
- UPC # 85694324168
- Country of Origin Japan
- Category Electric Rebar Cutters & Benders
Dimensions
Tool Length | 22 3/4 in |
Overall Width | 7 5/8 in |
Overall Height | 8 in |
Maximum Rebar Size Bending Capacity | #5 |
Details
Item | Portable Rebar Bender |
Voltage | 120V AC |
Type | Electrical |
Features | Double-Insulated Electric Motor |
Tool Weight | 33 lb |
Includes | Blow-Molded Plastic Carrying Case, Hydraulic Oil |
Watts | 1,200 W |
Amps | 10 A |
Capacity | 5/8 in Rebar |
Application | Rebar Bending |
Power Source | Corded |
Current | 10 A |
Cutting Head Rotation | No |
Tool Function | Bending |
Maximum Rebar Grade Bending Capacity | 60 |
Motor Type | Electric; Hydraulic |
Maximum Rebar Bend Angle | 135 Degrees |
Maximum Imperial Rebar Bending Capacity | 5/8 in |
Rebar Tool Style | Portable |
Maximum Metric Rebar Bending Capacity | 16 mm |
Description
Portable Rebar Bender, Voltage 120V AC, Rebar Tool Style Portable, Tool Function Bending, Maximum Imperial Rebar Bending Capacity 5/8 in, Maximum Rebar Grade Bending Capacity 60, Cutting Head Rotation No, Application Rebar Bending, Current 10 A, Features Double-Insulated Electric Motor, Includes Blow-Molded Plastic Carrying Case, Hydraulic Oil, Maximum Metric Rebar Bending Capacity 16 mm, Maximum Rebar Bend Angle 135 Degrees , Maximum Rebar Size Bending Capacity #5
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1970500)
- CAMPBELL HAUSFELD Blow Gun, Lever Safety (MP216700AV)
- PRECISION BRAND Feeler Gauge, 0.0500x12 L, PK6 (19805)
- VERTEX Vertex R8 Right Angle Attachment Kit For Milling Machines (3012-1008)
- BN PRODUCTS USA Portable Hydraulic Rebar Cutter (DC-16W)
- BN PRODUCTS USA Cordless Rebar Cutter, Battery Included (BNCE-20-24V)
- BN PRODUCTS USA Portable Hydraulic Rebar Cutter (DC-32WH)
- BN PRODUCTS USA Rebar Cutting Saw (BNCE-30)
- BN PRODUCTS USA Battery Powered Rebar Tying Gun (BNT-40X)
- BN PRODUCTS USA Battery Powered Rebar Tying Gun (BNT-58X)
- Bn Products Usa Electric Rebar Cutters & Benders