Shop All Electric Rebar Cutters & Benders
Bn Products Usa
Portable Rebar Bender, Electrical
Mfr # DBR-25WH
Zoro # G7629477
product price: $4,570.99
/ea
Free Shipping & Returns
$4,570.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Type Electrical
- Tool Weight 57.3 lb
- Amps 12 A
- Capacity 1 in Rebar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bn Products Usa
- MFR # DBR-25WH
- Zoro # G7629477
- UPC # 85694324250
- Country of Origin Japan
- Category Electric Rebar Cutters & Benders
Dimensions
Tool Length | 25 3/4 in |
Overall Width | 10 1/2 in |
Overall Height | 7 3/4 in |
Maximum Rebar Size Bending Capacity | #8 |
Details
Item | Portable Rebar Bender |
Voltage | 120V AC |
Type | Electrical |
Tool Weight | 57.3 lb |
Amps | 12 A |
Capacity | 1 in Rebar |
Includes | Hydraulic Oil, Tool Kit, Wooden Carrying Case |
Application | Rebar Bending |
Watts | 1,440 W |
Maximum Metric Rebar Bending Capacity | 25 mm |
Maximum Rebar Bend Angle | 90 Degrees |
Current | 12 A |
Cutting Head Rotation | No |
Rebar Tool Style | Portable |
Power Source | Corded |
Tool Function | Bending |
Motor Type | Electric; Hydraulic |
Maximum Rebar Grade Bending Capacity | 60 |
Maximum Imperial Rebar Bending Capacity | 1 in |
Description
Portable Rebar Bender, Voltage 120V AC, Rebar Tool Style Portable, Tool Function Bending, Maximum Imperial Rebar Bending Capacity 1 in, Maximum Rebar Grade Bending Capacity 60, Cutting Head Rotation No, Application Rebar Bending, Current 12 A, Includes Hydraulic Oil, Tool Kit, Wooden Carrying Case, Maximum Metric Rebar Bending Capacity 25 mm, Maximum Rebar Bend Angle 90 Degrees , Maximum Rebar Size Bending Capacity #8
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA X Cobalt Heavy Duty Jobber Length Drill Bit (D/ACOX)
- DRILL AMERICA 3-3/4"-8 Carbon Steel Hex Die 8 Pitch (DWTSH3-3/4-8)
- WESTWARD Valve Wheel Wrench, Claw, 21-3/8 In (5PWF2)
- STARRETT Indicator Contact Point, 7/16L x 1/16 In (PT06632-11)
- BN PRODUCTS USA Rebar Cutting Saw (BNCE-30)
- BN PRODUCTS USA Portable Rebar Bender, Electrical (DBD-32X)
- BN PRODUCTS USA Battery Powered Rebar Tying Gun (BNT-58X)
- BN PRODUCTS USA Portable Hydraulic Rebar Cutter (DC-16W)
- BN PRODUCTS USA Battery Powered Rebar Tying Gun (BNT-40X)
- BN PRODUCTS USA Portable Rebar Bender, Electrical (DBD-16X)
- RELTON Rotary Rebar Cutter - HEAD-ONLY 1-3/8"X4-1/2" (RB-22HO)
- Bn Products Usa Electric Rebar Cutters & Benders