Shop All Electric Rebar Cutters & Benders
Bn Products Usa
Portable Rebar Bender, Electrical
Mfr # DBD-32X
Zoro # G7629608
product price: $10,340.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$10,340.99
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Features Fast and Durable Bender, Hands-Free Foot Pedal Control Switch, Powerful Electrically Driven Mechanical Unit
- Type Electrical
- Tool Length 23 in
- Capacity 1-1/8 in Rebar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bn Products Usa
- MFR # DBD-32X
- Zoro # G7629608
- UPC # 85694323321
- Country of Origin Japan
- Category Electric Rebar Cutters & Benders
Dimensions
Tool Length | 23 in |
Maximum Rebar Size Bending Capacity | #9 |
Overall Height | 18 3/4 in |
Overall Width | 24 1/4 in |
Details
Item | Portable Rebar Bender |
Voltage | 120V AC |
Features | Fast and Durable Bender, Hands-Free Foot Pedal Control Switch, Powerful Electrically Driven Mechanical Unit |
Type | Electrical |
Capacity | 1-1/8 in Rebar |
Amps | 12 A |
Includes | Complete Set of Bending Radius Roller, Hands-Free Foot Pedal Control Switch |
Watts | 1,440 W |
Tool Weight | 397 lb |
Application | Rebar Bending |
Maximum Imperial Rebar Bending Capacity | 1 1/8 in |
Maximum Rebar Bend Angle | 180 Degrees |
Tool Function | Bending |
Maximum Rebar Grade Bending Capacity | 60 |
Rebar Tool Style | Benchtop |
Maximum Metric Rebar Bending Capacity | 29 mm |
Cutting Head Rotation | No |
Power Source | Corded |
Current | 12 A |
Description
Portable Rebar Bender, Voltage 120V AC, Rebar Tool Style Benchtop, Tool Function Bending, Maximum Imperial Rebar Bending Capacity 1 1/8 in, Maximum Rebar Grade Bending Capacity 60, Cutting Head Rotation No, Application Rebar Bending, Current 12 A, Features Fast and Durable Bender, Hands-Free Foot Pedal Control Switch, Powerful Electrically Driven Mechanical Unit, Includes Complete Set of Bending Radius Roller, Hands-Free Foot Pedal Control Switch, Maximum Metric Rebar Bending Capacity 29 mm
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Carbon Round Adjustable Die 382 Greenfield Threading 2-1/2 In Outside Diameter 1-14UNS (402630)
- WESTWARD 12 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth (2FGN9)
- YG-1 TOOL CO Hss(M42) Jobbers Length Straight Shank Gold-P Drills (D2GP186123)
- AMPG Carbide Contact Point, 4mm, 4-48 (Z6968)
- BN PRODUCTS USA Rebar Cutter (Black), Medium Duty (BNHC-20)
- BN PRODUCTS USA Portable Hydraulic Rebar Cutter (DC-16W)
- BN PRODUCTS USA Battery Powered Rebar Tying Gun (BNT-58X)
- BN PRODUCTS USA Rebar Cutting Saw (BNCE-30)
- BN PRODUCTS USA Portable Hydraulic Rebar Cutter (DC-32WH)
- BN PRODUCTS USA Portable Rebar Bender, Electrical (HB-16W)
- MAKITA Rebar Tying Tool Kit, 18.0VDC, 21 ga. Wire (XRT01TK + BL1850B-2)
- Bn Products Usa Electric Rebar Cutters & Benders