Shop All Electric Rebar Cutters & Benders
Bn Products Usa
Portable Rebar Bender, Electrical
Mfr # DBD-25H
Zoro # G7629224
product price: $6,961.99
/ea
Item requires special delivery charges. A $290.00 per item surcharge will be applied.
$6,961.99
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Type Electrical
- Includes Bender Cover, Standard Foot Pedal Control Switch, Tool Kit, (9) Bending Rollers in Two Steel Carrying Cases
- Amps 12 A
- Capacity 1 in Rebar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bn Products Usa
- MFR # DBD-25H
- Zoro # G7629224
- UPC # 85694323215
- Country of Origin Japan
- Category Electric Rebar Cutters & Benders
Dimensions
Tool Length | 21 in |
Overall Width | 22 5/8 in |
Overall Height | 17 1/4 in |
Maximum Rebar Size Bending Capacity | #8 |
Details
Item | Portable Rebar Bender |
Voltage | 120V AC |
Type | Electrical |
Includes | Bender Cover, Standard Foot Pedal Control Switch, Tool Kit, (9) Bending Rollers in Two Steel Carrying Cases |
Amps | 12 A |
Capacity | 1 in Rebar |
Features | Emergency Stop Switch and Two Lifting Handles, Lever-Type Angle Selector, Strong Electrical-Mechanical Bender |
Watts | 1,440 W |
Application | Rebar Bending |
Tool Weight | 210 lb |
Maximum Imperial Rebar Bending Capacity | 1 in |
Maximum Metric Rebar Bending Capacity | 25 mm |
Nominal Voltage | 115V AC |
Current | 12 A |
Maximum Rebar Grade Bending Capacity | 60 |
Cutting Head Rotation | No |
Power Source | Corded |
Tool Function | Bending |
Maximum Rebar Bend Angle | 180 Degrees |
Rebar Tool Style | Benchtop |
Description
Portable Rebar Bender, Voltage 120V AC, Rebar Tool Style Benchtop, Tool Function Bending, Maximum Imperial Rebar Bending Capacity 1 in, Maximum Rebar Grade Bending Capacity 60, Cutting Head Rotation No, Application Rebar Bending, Current 12 A, Features Emergency Stop Switch and Two Lifting Handles, Lever-Type Angle Selector, Strong Electrical-Mechanical Bender, Includes Bender Cover, Standard Foot Pedal Control Switch, Tool Kit, (9) Bending Rollers in Two Steel Carrying Cases
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chucking Reamer, 5/32 In, 4 Flute, Carbide (500-001010)
- DYNABRADE Air Buffer, 3 In. Pad, 3200 rpm (49440)
- J.W. WINCO GN163-B1-50-2-SW Base Plate Connector Clamp (163-B1.00-50-2-SW)
- PROTO 1 in Drive, 3/4 in 4 pt SAE Socket, 4 Points (J10012SS)
- BN PRODUCTS USA Portable Rebar Bender, Electrical (HB-16W)
- BN PRODUCTS USA Rebar Cutting Saw (BNCE-30)
- BN PRODUCTS USA Portable Rebar Bender, Electrical (DBD-16X)
- BN PRODUCTS USA Battery Powered Rebar Tying Gun (BNT-40X)
- BN PRODUCTS USA Portable Hydraulic Rebar Cutter (DC-32WH)
- BN PRODUCTS USA Battery Powered Rebar Tying Gun (BNT-58X)
- BN PRODUCTS USA Portable Hydraulic Rebar Cutter (DC-16W)
- Bn Products Usa Electric Rebar Cutters & Benders