Shop All Electric Rebar Cutters & Benders
Bn Products Usa
Portable Rebar Bender, Electrical
Mfr # DBD-16X
Zoro # G7629294
Free Shipping & Returns
$4,549.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Watts 1,200 W
- Application Rebar Bending
- Tool Weight 90 lb
- Type Electrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bn Products Usa
- MFR # DBD-16X
- Zoro # G7629294
- UPC # 85694323161
- Country of Origin Japan
- Category Electric Rebar Cutters & Benders
Dimensions
Tool Length | 16 5/8 in |
Maximum Rebar Size Bending Capacity | #5 |
Overall Height | 16 1/4 in |
Overall Width | 12 1/2 in |
Details
Item | Portable Rebar Bender |
Voltage | 120V AC |
Watts | 1,200 W |
Application | Rebar Bending |
Tool Weight | 90 lb |
Type | Electrical |
Features | Dial-Type Angle Selector, Emergency Stop Switch and Two Side Lifting Handles, Strong Electrical-Mechanical Bender |
Capacity | 5/8 in Rebar |
Includes | Standard Foot Pedal Control Switch, Tool Kit, (6) Bending Rollers in a Steel Carrying Case |
Amps | 10 A |
Rebar Tool Style | Benchtop |
Cutting Head Rotation | No |
Maximum Rebar Grade Bending Capacity | 60 |
Power Source | Corded |
Current | 10 A |
Maximum Imperial Rebar Bending Capacity | 5/8 in |
Maximum Rebar Bend Angle | 180 Degrees |
Tool Function | Bending |
Maximum Metric Rebar Bending Capacity | 16 mm |
Description
Portable Rebar Bender, Voltage 120V AC, Rebar Tool Style Benchtop, Tool Function Bending, Maximum Imperial Rebar Bending Capacity 5/8 in, Maximum Rebar Grade Bending Capacity 60, Cutting Head Rotation No, Application Rebar Bending, Current 10 A, Features Dial-Type Angle Selector, Emergency Stop Switch and Two Side Lifting Handles, Strong Electrical-Mechanical Bender, Includes Standard Foot Pedal Control Switch, Tool Kit, (6) Bending Rollers in a Steel Carrying Case
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 7/8" 12 pt SAE Socket, 12 Points (J5328B)
- WILLIAMS 3/8" Drive, T30 SAE Socket (35194)
- HARDIN Pipe Surface Polisher, 120V, 10 lb. (HPG-331)
- KLEIN TOOLS 5 5/8 in Dieless Crimper RG-59, RG-6/6Q (VDV212-008-SEN)
- BN PRODUCTS USA Portable Rebar Bender, Electrical (HB-16W)
- BN PRODUCTS USA Rebar Cutter (Black), Medium Duty (BNHC-20)
- BN PRODUCTS USA Battery Powered Rebar Tying Gun (BNT-40X)
- BN PRODUCTS USA Portable Hydraulic Rebar Cutter (DC-32WH)
- BN PRODUCTS USA Rebar Cutting Saw (BNCE-30)
- BN PRODUCTS USA Portable Hydraulic Rebar Cutter (DC-16LZ)
- BENNER-NAWMAN Rebar Cutter Kit, 9 Amps, 3/4 In Cap (BNCE-20)
- Bn Products Usa Electric Rebar Cutters & Benders