Shop All Electric Rebar Cutters & Benders
Bn Products Usa
Portable Rebar Bender Combo, Electrical
Mfr # DBC-3225
Zoro # G7629215
product price: $13,639.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$13,639.99
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Capacity 1 in to 1-1/8 in Rebar
- Type Electrical
- Features Heavy-Duty, Stationary Housing
- Amps 12 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bn Products Usa
- MFR # DBC-3225
- Zoro # G7629215
- UPC # 85694032254
- Country of Origin Japan
- Category Electric Rebar Cutters & Benders
Dimensions
Tool Length | 23 in |
Maximum Rebar Size Cutting Capacity | #8 |
Overall Height | 37 1/4 in |
Maximum Rebar Size Bending Capacity | #9 |
Overall Width | 27 in |
Description
Portable Rebar Bender Combo, Voltage 120V AC, Rebar Tool Style Stationary, Tool Function Bending, Shearing, Maximum Imperial Rebar Cutting Capacity 1 in, Maximum Imperial Rebar Bending Capacity 1 1/8 in, Maximum Rebar Grade Bending Capacity 60, Cutting Head Rotation No, Maximum Rebar Grade Cutting Capacity 60, Application Rebar Bending, Rebar Cutting, Current 12 A, Features Heavy-Duty, Stationary Housing, Includes Foot Pedal Switch, Maximum Metric Rebar Bending Capacity 29 mm
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Indicator Contact Point, 1/2 In L, Rounded (PT06677)
- CENTIPEDE Sawhorse Expndbl 4'X8' (CK15S)
- HHIP 1/2-14 TiN Coated Taper Pipe Tap (1011-3325)
- GEARWRENCH 3/8" Drive Extension 12" (81244)
- BN PRODUCTS USA Rebar Cutter (Black), Medium Duty (BNHC-20)
- BN PRODUCTS USA Portable Rebar Bender, Electrical (DBD-32X)
- BN PRODUCTS USA Cordless Rebar Cutter, Battery Included (BNCE-30-24V)
- BN PRODUCTS USA Battery Powered Rebar Tying Gun (BNT-40X)
- BN PRODUCTS USA Portable Hydraulic Rebar Cutter (DC-16LZ)
- BN PRODUCTS USA Rebar Cutting Saw (BNCE-30)
- SIGMA Hoop Bender Up To #8 Spiral Bender Up To # 6 (DSX-25)
- Bn Products Usa Electric Rebar Cutters & Benders