Shop All Electric Rebar Cutters & Benders
Bn Products Usa
Portable Rebar Bender Combo, Electrical
Mfr # DBC-2520
Zoro # G7629337
product price: $8,233.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$8,233.99
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Amps 12 A
- Application Rebar Bending, Rebar Cutting
- Tool Weight 250 lb
- Type Electrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bn Products Usa
- MFR # DBC-2520
- Zoro # G7629337
- UPC # 085694025201
- Country of Origin Japan
- Category Electric Rebar Cutters & Benders
Dimensions
Tool Length | 19 1/4 in |
Overall Height | 37 1/4 in |
Maximum Rebar Size Bending Capacity | #7 |
Overall Width | 24 3/4 in |
Maximum Rebar Size Cutting Capacity | #6 |
Description
Portable Rebar Bender Combo, Voltage 120V AC, Rebar Tool Style Stationary, Tool Function Bending, Shearing, Maximum Imperial Rebar Cutting Capacity 3/4 in, Maximum Imperial Rebar Bending Capacity 7/8 in, Maximum Rebar Grade Bending Capacity 60, Cutting Head Rotation No, Maximum Rebar Grade Cutting Capacity 60, Application Rebar Bending, Rebar Cutting, Current 12 A, Features Operated by a Standard Foot Pedal Switch, Maximum Metric Rebar Bending Capacity 22 mm
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever Size: 9 8-32X10, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Steel (K0005.95011AEX10)
- TUNGALOY Turning Indexable Insert, WNMG08040, PK10 (6809675)
- DYNAMIC Tools 7" Linesman Pliers, Comfort Grip Handle (D055013)
- HANSON 29 Piece Turbomax Metal Index Drill Bit Set (3018006B)
- BN PRODUCTS USA Battery Powered Rebar Tying Gun (BNT-40X)
- BN PRODUCTS USA Portable Rebar Bender, Electrical (HB-16W)
- BN PRODUCTS USA Portable Hydraulic Rebar Cutter (DC-32WH)
- BN PRODUCTS USA Portable Hydraulic Rebar Cutter (DC-16W)
- BN PRODUCTS USA Portable Rebar Bender, Electrical (DBD-16X)
- BN PRODUCTS USA Portable Hydraulic Rebar Cutter (DC-16LZ)
- BENNER-NAWMAN Rebar Cutter Kit, 9 Amps, 3/4 In Cap (BNCE-20)
- Bn Products Usa Electric Rebar Cutters & Benders