Shop All Concrete Mixers
Bn Products Usa
Portable Mixing Station
Mfr # BNMS-100B
Zoro # G8361456
product price: $710.70
/ea
Free Shipping & Returns
$710.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drum Material Plastic
- Material Aluminum
- Overall Height 35 in
- Overall Width 22 in
- Includes Bucket, Lid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bn Products Usa
- MFR # BNMS-100B
- Zoro # G8361456
- UPC # 085694721011
- Country of Origin China
- Category Concrete Mixers
Dimensions
Overall Height | 35 in |
Overall Width | 22 in |
Overall Length | 28 in |
Details
Item | Portable Mixing Station |
Drum Material | Plastic |
Material | Aluminum |
Includes | Bucket, Lid |
Product Type | Concrete Mixer |
Drum Capacity | 18 gal |
Description
Portable Mixing Station, Product Type Concrete Mixer, Drum Capacity 18 gal, Drum Material Plastic, Includes Bucket, Lid, Overall Length 28 in, Material Aluminum, Overall Width 22 in, Overall Height 35 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALHOMA Valhoma Draft Horse Extra Wide Halter RED (1991-RE)
- IGLOO Sportsman Green 30 qt Cooler (50405)
- CLASSIC ACCESSORIES Small Round Fire Pit Cover (55-147-015101-EC)
- STENS Grease Gun For High Pressure, Precision Pump, Refillable Steel Cylinder; 705-830 (705-830)
- KUSHLAN PRODUCTS Wheelbarrow Mixer, Polyethylene Drum , Direct Drive, 1.5 HP, 115 V, 10 cu. Ft. (1000DDWB)
- CS UNITEC Mixing Paddle, 4.5in, Med-Visc, 14mm thrd (WG 120)
- BON TOOL Concrete Mixer Steel-Drum 9 Cubic Feet , 7.9 Hp Honda Gx-240 Engine Whiteman (35-209)
- KUSHLAN PRODUCTS Replacement Mixer Drum, For 600DD Mixer (600RD)
- MARSHALLTOWN Power Screed Blade, 10 In. X 12 Ft. (SWSBLADE12)
- TOMAHAWK POWER Ignition Coil and Spark Wire for TMD14 Backpack Fogger (1E46FP.1-1) (TMD14-IGTNCOIL)
- COLLOMIX Mixing Paddle, Stiff Type, Teal (KR120S)
- Bn Products Usa Concrete Mixers