Shop All Paint Mixers
Bn Products Usa
Portable Mixer, 2-13/32 HP, 120V Motor
Mfr # BNMS-6500
Zoro # G8043482
product price: $1,153.99
/ea
Free Shipping & Returns
$1,153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Easy Tilt, Lightweight
- Includes M14 Mixing Paddle
- Rotation Speed at Load 150 RPM, 700 RPM
- Size 3 cu ft
- Drum Material Plastic, Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bn Products Usa
- MFR # BNMS-6500
- Zoro # G8043482
- UPC # 085694721004
- Country of Origin China
- Category Paint Mixers
Dimensions
Size | 3 cu ft |
Drum Dia. | 18 in |
Cord Length | 12 ft |
Drum Diameter | 18 in |
Tool Width | 22 in |
Tool Height | 35 in |
Tool Length | 28 in |
Description
Corded Concrete Mixer, Product Type Concrete Mixer, Materials for Use With Cement; Grout; Mortar; Epoxy; Floor Leveling Compound, Drum Capacity 2 15/16 cu ft, Drum Material Plastic, Steel, Maximum Mixing Volume 220 lb, Rotation Speed at Load 150 RPM, 700 RPM, Frame Steel, Power Source Corded, Horsepower 2.4 hp, Voltage 120 V, Number of Speeds 2, Speed Settings Variable, Tool Weight 58 lb, Tool Height 35 in, Tool Length 28 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAINGUARD BRANDS 5 Gal. Stone Sealer, Natural Finish, Clear (SP-6005)
- WOOSTER 4" Chip Paint Brush, White China Bristle, Plastic Handle (1148-4)
- GENERAL PAINT Pink, Gloss, 12 oz (171312)
- OSBORN 2" Paint Brush, Plastic Handle (0008602400)
- BN PRODUCTS USA Hand-Held Mixer, 2-13/32 HP, 120V Motor (BNR-6500)
- HYDE 1 Gal 7" Plastic Multi-Blade Paint Mixer (43460)
- HYDE 19" Mudslinger 1 - 5 Gallon Power-Driven Mixer (46540)
- RED DEVIL 5 Gallon Heavy Duty Paint & Mud Mixer (4043)
- PREMIER Paint Mixer, 17 in (PM72532)
- SURTEK Paint mixer 2" x 15" (123349)
- SEYMOUR MIDWEST WOOSTER Midwest Rake Ribbon Paint Mixer (R7299)
- Bn Products Usa Paint Mixers