Shop All Portable & Inverter Generators
This Product is Discontinued
Bn Products Usa
Portable Inverter Generator, 3000 Rated, 3300 Surge (Discontinued)
Mfr # BNG3300i
Zoro # G0175840
Free Shipping & Returns
This Product is Discontinued
Key Features
- Generator Rated Watts 3000
- Surge Watts 3300
- Generator Run Time @ 1/2 Load 10 hr.
- Generator Fuel Type Gasoline
- Generator Starter Type Electric or Pull Start
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bn Products Usa
- MFR # BNG3300i
- Zoro # G0175840
- UPC # 85694373517
- Country of Origin China
- Category Portable & Inverter Generators
Details
Item | Portable Inverter Generator |
Generator Rated Watts | 3000 |
Surge Watts | 3300 |
Generator Run Time @ 1/2 Load | 10 hr. |
Generator Fuel Type | Gasoline |
Generator Starter Type | Electric or Pull Start |
kVA Rating | 6 hr. |
Fuel Tank Capacity | 2.6 gal. |
Description
This compact and quiet unit provides clean, stable power in remote locations. It incorporates a smart speed regulation system that saves fuel when no load is required. Other features include an automatic electric start, low-oil indicator light with an automatic shut-off, digital display for voltage output (Amps and Power), USB port connection (1.0A and 2.1A) and rain covers for the plug receptacles. In addition, it has an overload/fault indicator and parallel unit capability. This generator is both EPA and CARB certified.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.