Shop All Portable & Inverter Generators
This Product is Discontinued
Bn Products Usa
Portable Inverter Generator, 1800 Rated, 2000 Surge (Discontinued)
Mfr # BNG2000i
Zoro # G0175895
Free Shipping & Returns
This Product is Discontinued
Key Features
- Generator Rated Watts 1800
- Surge Watts 2000
- Generator Run Time @ 1/2 Load 7 hr.
- kVA Rating 4 hr.
- Generator Starter Type Pull Start
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bn Products Usa
- MFR # BNG2000i
- Zoro # G0175895
- UPC # 85694372015
- Country of Origin China
- Category Portable & Inverter Generators
Details
Item | Portable Inverter Generator |
Generator Rated Watts | 1800 |
Surge Watts | 2000 |
Generator Run Time @ 1/2 Load | 7 hr. |
kVA Rating | 4 hr. |
Generator Starter Type | Pull Start |
Generator Fuel Type | Gasoline |
Fuel Tank Capacity | 1 gal. |
Description
This light, compact and quiet unit provides clean, stable power with GFCI protected connections for use in remote locations. It incorporates a smart speed regulation system that saves fuel when no load is required. Other features include a low-oil indicator light with an automatic shut-off, USB port connection (1.0A and 2.1A) and rain covers for the plug receptacles. In addition it has an overload/fault indicator and parallel unit capability. This generator is both EPA and CARB certified.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.