Shop All Electric Rebar Cutters & Benders
Bn Products Usa
Portable Hydraulic Rebar Cutter
Mfr # DC-16LZ
Zoro # G7629556
product price: $1,359.99
/ea
Free Shipping & Returns
$1,359.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps @ 120V 9 A
- Max. Capacity (In.) 5/8 in
- Voltage 115V AC
- Blade Type Cutting Blocks
- Bearing Type Ball
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bn Products Usa
- MFR # DC-16LZ
- Zoro # G7629556
- UPC # 85694311168
- Country of Origin Japan
- Category Electric Rebar Cutters & Benders
Dimensions
Length (In.) | 14.8 in |
Tool Length | 14 3/4 in |
Width (In.) | 6.8 in |
Height (In.) | 4.1 in |
Overall Width | 6 3/4 in |
Maximum Rebar Size Cutting Capacity | #5 |
Overall Height | 4 1/8 in |
Description
Portable Hydraulic Rebar Cutter, Voltage 115V AC, Rebar Tool Style Portable, Tool Function Shearing, Maximum Imperial Rebar Cutting Capacity 5/8 in, Maximum Rebar Grade Bending Capacity 60, Cutting Head Rotation No, Maximum Rebar Grade Cutting Capacity 60, Application Cutting Chain, Bolts and Rod, Medium Duty Rebar Cutting, Bearing Type Ball, Blade Material Alloy Steel, Blade Type Cutting Blocks, Current 9 A, Cutting Force 13 ton, Electrical Protection Double Insulated
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 12 Piece 72-Tooth 12 Point XL GearBox™ Double Box Ratcheting Metric Wrench Set (85988)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 17/64 (SF3234HN)
- FISKARS PowerTooth 15 in. Steel Universal Hand Saw 13 TPI Coarse 1 pc (730700-1001)
- PRECISION TWIST DRILL R18P HSS BRT 118D Jobber Drill ANSI N33 N33 (R18PN33)
- BN PRODUCTS USA Portable Rebar Bender, Electrical (HB-16W)
- BN PRODUCTS USA Battery Powered Rebar Tying Gun (BNT-58X)
- BN PRODUCTS USA Cordless Rebar Cutter, Battery Included (BNCE-20-24V)
- BN PRODUCTS USA Rebar Cutting Saw (BNCE-30)
- BN PRODUCTS USA Portable Hydraulic Rebar Cutter (DC-16W)
- BN PRODUCTS USA Rebar Cutter (Black), Medium Duty (BNHC-20)
- SIGMA Rebar Bender For Up To # 11 Rebar (DBM-40P)
- Bn Products Usa Electric Rebar Cutters & Benders