Shop All Portable & Inverter Generators
Bn Products Usa
Portable and Inverter Generator, Gasoline, 7,200 W Rated, 8,000 W Surge, Electric Start, 23/20/8.3 A
Mfr # BNG8000iD
Zoro # G005304032
product price: $1,786.20
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,786.20
Free 30-Day Returns
Key Features
- Fuel Type Gasoline
- Generator Rated Watts 7,200 W
- Surge Watts 8,000 W
- Rated Voltage 120/240V AC/12V DC
- Starter Type Electric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bn Products Usa
- MFR # BNG8000iD
- Zoro # G005304032
- UPC # 85694373647
- Country of Origin China
- Category Portable & Inverter Generators
Details
Item | Portable and Inverter Generator |
Fuel Type | Gasoline |
Generator Rated Watts | 7,200 W |
Surge Watts | 8,000 W |
Rated Voltage | 120/240V AC/12V DC |
Starter Type | Electric |
Generator Amps | 23/20/8.3 |
CARB Compliant | No |
Description
This gasoline-powered inverter generator that is a great addition to our line electronic-safe inverter generators. The compact design and open frame make this unit a convenient and lightweight power plant, that quietly produces stable power for your job site or recreational needs!
- •Fault-protected, offering stable power and parallel capability
- •Low oil indicator and automatic shut-off
- •Eco switch and fuel gauge
- •Electric and pull start
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- W BOX 16.5VAC 40VA PS, GND, LED (0E-PPS1640)
- APPLETON ELECTRIC Flex Coupling, Size 1/2 in., Flex L 18 in. (EXLK-118)
- EATON Molded Case Circuit Breaker, KD Series 300A, 3 Pole, 600V AC (KD3300)
- AC WORKS 1.5FT 14-30P 4-Prong Dryer Plug to L6-30R 3-Prong 30 Amp 250 Locking Female Adapter (S1430L630-018)
- BN PRODUCTS USA Portable Generator, Gasoline, 9,400 W Rated, 9,500 W Surge, Electric Start, 37.5/8.3 A (BNG9000)
- BN PRODUCTS USA Portable Generator, Gasoline, 5,000 W Rated, 5,500 W Surge, Electric Start, 120/240V AC/12V DC (BNG5000)
- BN PRODUCTS USA Portable and Inverter Generator, Gasoline, 5,000 W Rated, 5,500 W Surge, Electric Start, 30/20 A (BNG5500iE)
- BN PRODUCTS USA Portable Generator, Gasoline, 3,000 W Rated, 3,500 W Surge, Electric Start, 120/240V AC/12V DC (BNG3000)
- BN PRODUCTS USA Portable Generator, Gasoline, 6,500 W Rated, 7,000 W Surge, Electric Start, 120/240V AC/12V DC (BNG6500)
- BN PRODUCTS USA Portable Generator, Gasoline, 7,500 W Rated, 8,000 W Surge, Electric Start, 120/240V AC/12V DC (BNG7500)
- MILWAUKEE TOOL Power Supply, Lithium, Rapid, Three-Prong (3300R)
- Bn Products Usa Portable & Inverter Generators