Shop All Mixing Paddles
Bn Products Usa
Mixing Paddle, With Holes, Silver
Mfr # BNR009-120
Zoro # G8040436
$16.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type With Holes
- Color Silver
- Application For Chemical and Industrial Applications
- Overall Length (In.) 24 in
- Compatible Stickiness Levels All
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bn Products Usa
- MFR # BNR009-120
- Zoro # G8040436
- UPC # 085694750929
- Country of Origin China
- Category Mixing Paddles
Dimensions
Overall Length (In.) | 24 in |
Paddle Head Diameter | 4 3/4 in |
Chuck Size | M14 |
Paddle Length | 24 in |
Details
Item | Mixing Paddle |
Type | With Holes |
Color | Silver |
Application | For Chemical and Industrial Applications |
Compatible Stickiness Levels | All |
Mixing Material Application | Bitumen Coating, Epoxy-Resin Compound, Filler, Grouting Compound, Joint Cement |
Mixing Capacity | 22 gal |
Compatible Material Application | Cements, Coatings, Epoxy-Resins, Grouts, Muds |
Paddle Connection | M14 Threaded |
Paddle Type | Single-Paddle |
Compatible Viscosity Level | All |
Chuck Type | Threaded |
Description
Mixing Paddle, Paddle Type Single-Paddle, Compatible Viscosity Level All, Mixing Capacity 22 gal, Compatible Stickiness Levels All, Mixing Material Application Bitumen Coating, Epoxy-Resin Compound, Filler, Grouting Compound, Joint Cement, Paddle Length 24 in, Paddle Head Diameter 4 3/4 in, Chuck Size M14, Chuck Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 7/64" Steel Long Arm Hex Wrenches 10PK (67883)
- LENOX Band Saw Blade, 12 ft. 1 in L, 1/2" W, 4 TPI, 0.025" Thick, Steel (92224D2B123685)
- CARLISLE FOODSERVICE Plastic Handheld Scraper 3", Yellow (40230EC04)
- CHICAGO-LATROBE Countersink Set, 1-8, 8 Pc (69878)
- BN PRODUCTS USA Mixing Paddle, With Holes, Silver (BNR003-120)
- BN PRODUCTS USA Mixing Paddle, With Holes, Silver (BNR003-160)
- BN PRODUCTS USA Mixing Paddle, With Holes, Silver, PR (BNR008-120K)
- BN PRODUCTS USA Mixing Paddle, With Holes, Silver (BNR003-140)
- BN PRODUCTS USA Mixing Paddle, With Holes, Silver (BNR001-140)
- BN PRODUCTS USA Mixing Paddle, With Holes, Silver (BNR005-120)
- REMCO Mixing Paddle, w/Holes, White, 6 x 13 In (67765)
- Bn Products Usa Mixing Paddles