LED Flood Light & Mobile Power Bank
Mfr # BNL-36
Zoro # G411384512
Key Features
- Lumens 1000
- Battery Included / Bare Tool Yes
- Housing Material ABS Plastic
- Color Orange/Black
- Battery Voltage 3.6V Lithium
Product Information
- Brand Bn Products Usa
- MFR # BNL-36
- Zoro # G411384512
- UPC # 85694360036
- Country of Origin China
- Category Base-Mount and Tripod Work Lights
Details
Lumens | 1000 |
Battery Included / Bare Tool | Yes |
Housing Material | ABS Plastic |
Color | Orange/Black |
Battery Voltage | 3.6V Lithium |
Folding | No |
Description
Our new BNL-36 rechargeable area light is an innovative and portable light source, including backup charging capabilities for your mobile devices! Notable features include: LED work light with power bank, the ability to charge your phone quickly, with up to 1000 lumens of brightness, 6 lighting modes using 6500K cool white light, or diffused yellow light, and includes SOS/strobe mode for high alert applications. Great for camping, car repair, shop utility, and countless other uses - the BNL-36 is a utility light that weighs just one pound, and belongs in every vehicle and tool kit!
- •Portable Light Source
- •Back up Charging for Mobile Devices
- •SOS Strobe Mode
- •Great for camping, car repair, shop utility,
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania 150q/cl/mc/2(etg) 120v replacement light bulb lamp (150Q/CL/MC/2(ETG) 120V SYLVANIA)
- LIGHT EFFICIENT DESIGN 7W G23-2 RETROFIT, HORIZONTAL MTN ORIENTATION, 5000K (LED-7311-50K-G3)
- SIMPLE DESIGNS Metal 3-Light Tree Floor Lamp, Black Finish (LF2007-BLK)
- ILC Replacement for Batteries AND Light Bulbs Cfl10370 replacement light bulb lamp (CFL10370 BATTERIES AND LIGHT BULBS)
- BN PRODUCTS USA 24 V Battery LED Area Light (BNLB-6905)
- H & H INDUSTRIAL PRODUCTS 17W LED 535mm IP67 Waterproof Tube Machine Work Light (8401-0492)
- E-Z UP 60W Balloon Light KIT, Incl 6.5' Tripod (SZBLK60W)
- SOUTHWIRE PROBUILT LED Yellow Battery Operated LED Work Light (511512)
- MILWAUKEE TOOL ROVER LED Magnetic Flood Light (300 Lumens) (2108)
- HHIP 7 Watt Waterproof LED Universal Arm Work Light (8401-0466)
- MILWAUKEE TOOL Cordless Site Light, w/Battery, 1000 lm (2144-20, 48-11-1828)
- Bn Products Usa Base-Mount and Tripod Work Lights