Shop All Paint Mixers
Bn Products Usa
Hand-Held Mixer, 2-13/32 HP, 120V Motor
Mfr # BNR-6500
Zoro # G4348288
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Paddle, 1/2 in Chuck
- HP 2 13/32 hp
- Voltage 120V AC
- Rotation Speed at Load 0 to 470 rpm, 0 to 640 rpm
- Motor 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bn Products Usa
- MFR # BNR-6500
- Zoro # G4348288
- UPC # 85694765008
- Country of Origin China
- Category Paint Mixers
Dimensions
Cord Length | 12 ft |
Chuck Size | M14 |
Details
Item | Hand-Held Mixer |
Includes | Paddle, 1/2 in Chuck |
HP | 2 13/32 hp |
Voltage | 120V AC |
Rotation Speed at Load | 0 to 470 rpm, 0 to 640 rpm |
Motor | 120V |
Current | 15 A |
Compatible Viscosity Level | High |
Trigger Style | Lock-On |
Series | BNR |
Mud Mixer Style | Single-Paddle |
Kit Contents | (1) Bare Tool, (1) Chuck, (1) Mixing Paddle |
Adapter Included | Yes |
Horsepower | 2.4 hp |
Compatible Container Capacity | 25 gal |
Paddle Type | Single-Paddle |
Maximum Speed | 700 RPM |
Number of Speed Settings | 2 |
Minimum Speed | 150 RPM |
Power Source | Corded |
Chuck Type | Threaded |
Description
Hand-Held Mixer, Compatible Container Capacity 25 gal, Trigger Style Lock-On, Number of Speed Settings 2, Maximum Speed 700 RPM, Paddle Type Single-Paddle, Voltage 120V AC, Adapter Included Yes, Chuck Size M14, Chuck Type Threaded, Compatible Viscosity Level High, Cord Length 12 ft, Current 15 A, Horsepower 2.4 hp, Includes Paddle, 1/2 in Chuck, Kit Contents (1) Bare Tool, (1) Chuck, (1) Mixing Paddle, Minimum Speed 150 RPM, Mud Mixer Style Single-Paddle, Power Source Corded, Series BNR
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPER SCRAPER Scrapr Wallpapr Removr (2986)
- BERRY PLASTICSRP 9x12 2Mil Drop Cloth (626236)
- WOOSTER #3/0 Artist Paint Brush, Red Sable Bristle, Wood Handle (F1627-3/0)
- OLD MASTERS 1 Gal Fruitwood Oil-Based Wiping Stain (12301)
- TOOLPRO 5in dia x 24 in Jiffler Mixer, adjustable (TP03035)
- WARNER Paint Mixer, 2 gal. (340)
- HYDE Paint Mixer, 5/16 Dia, 17-1/2 In, 5 Gallon (43430)
- SEYMOUR MIDWEST WOOSTER Midwest Rake Ribbon Paint Mixer (R7299)
- DAYTON Propeller with Shaft (MH32V14201G)
- PREMIER Paint Mixer (PM72531)
- RADIA Paint Shaker, Explosion Proof, 5 gal Pails (05025-X1)
- Bn Products Usa Paint Mixers