Shop All Hook & Loop Sanding Discs
Bn Products Usa
Drywall Sanding DiscVery Fine400 , PK10
Mfr # SDR7-400/10
Zoro # G7629906
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 7 in
- Vacuum Hole Design 8 Hole
- Grade Very Fine
- Abrasive Material Aluminum Oxide
- Grit 400
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bn Products Usa
- MFR # SDR7-400/10
- Zoro # G7629906
- UPC # 085694432405
- Country of Origin China
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 7 in |
Diameter | 7 in |
Overall Diameter | 7 in |
Details
Vacuum Hole Design | 8 Hole |
Grade | Very Fine |
Abrasive Material | Aluminum Oxide |
Grit | 400 |
Abrasive Type | Coated |
Backing Material | Cloth |
Abrasive Grade | Very Fine |
Color | Maroon |
Item | Drywall Sanding Disc |
Abrasive Grit | 400 |
Backing Weight | C |
Series | SDR7 |
Disc Backing Material | Cloth |
Abrasive Mount Type | Hook and Loop |
Coating Coverage | Open |
Compatible Manufacturer Model Number | BNR1841 |
Number of Vacuum Holes | 8 |
Product Type | Abrasive for Drywall Sanders |
Abrasive Shape | Disc |
Description
Drywall Sanding Disc, Abrasive Material Aluminum Oxide, Abrasive Mount Type Hook and Loop, Abrasive Shape Disc, Abrasive Type Coated, Backing Material Cloth, Backing Weight C, Coating Coverage Open, Color Maroon, Compatible Sander Mfr. Model Number BNR1841, Grade Very Fine, Grit 400, Number of Vacuum Holes 8, Overall Diameter 7 in, Product Type Abrasive for Drywall Sanders, Series SDR7, Package Quantity 10
Restrictions
- WARNING: This product can expose you to chemicals including Silica, crystalline (inactive), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Disc, Sanding, 5 Hole, 5 In, VF, P240G, PK100 (66261131577)
- GATOR GRIT Gator 7 in. Silicon Carbide Center Mount Floor Edger Disc 60 Grit Coarse (6502)
- DEWALT Flap Disc, Dia. 4.5In, AH 7/8In, 80 Grit (DW8252)
- HYDE WIRE BRUSH SS 8.75""L (46833)
- BN PRODUCTS USA Drywall Sanding Disc, Fine, 180, PK10 (SDR9-180/10)
- BN PRODUCTS USA Drywall Sanding DiscMedium150, PK10 (SDR9-150/10)
- BN PRODUCTS USA Drywall Sanding DiscCoarse60 , PK10 (SDR7-60/10)
- BN PRODUCTS USA Drywall Sanding DiscCoarse60 , (SDR9-60/10)
- BN PRODUCTS USA Drywall Sanding DiscFine180 , PK10 (SDR7-180/10)
- BN PRODUCTS USA Drywall Sanding DiscMedium150 , PK10 (SDR7-150/10)
- CONTINENTAL ABRASIVES 5" 800 Grit Zirconia Purple Film Hook & Loop Disc 8 Hole (SD-50HP8800)
- Bn Products Usa Hook & Loop Sanding Discs