Shop All Hook & Loop Sanding Discs
Bn Products Usa
Drywall Sanding DiscVery Fine240 , PK10
Mfr # SDR7-240/10
Zoro # G7629845
original price:
$9.99
15% off
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 7 in
- Vacuum Hole Design 8 Hole
- Grade Very Fine
- Abrasive Material Aluminum Oxide
- Grit 240
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bn Products Usa
- MFR # SDR7-240/10
- Zoro # G7629845
- UPC # 085694432245
- Country of Origin China
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 7 in |
Diameter | 7 in |
Overall Diameter | 7 in |
Details
Vacuum Hole Design | 8 Hole |
Grade | Very Fine |
Abrasive Material | Aluminum Oxide |
Grit | 240 |
Abrasive Type | Coated |
Disc Backing Material | Cloth |
Abrasive Grit | 240 |
Backing Weight | C |
Item | Drywall Sanding Disc |
Backing Material | Cloth |
Series | SDR7 |
Abrasive Grade | Very Fine |
Color | Maroon |
Number of Vacuum Holes | 8 |
Product Type | Abrasive for Drywall Sanders |
Compatible Manufacturer Model Number | BNR1841 |
Coating Coverage | Open |
Abrasive Mount Type | Hook and Loop |
Abrasive Shape | Disc |
Description
Drywall Sanding Disc, Abrasive Material Aluminum Oxide, Abrasive Mount Type Hook and Loop, Abrasive Shape Disc, Abrasive Type Coated, Backing Material Cloth, Backing Weight C, Coating Coverage Open, Color Maroon, Compatible Sander Mfr. Model Number BNR1841, Grade Very Fine, Grit 240, Number of Vacuum Holes 8, Overall Diameter 7 in, Product Type Abrasive for Drywall Sanders, Series SDR7, Package Quantity 10
Restrictions
- WARNING: This product can expose you to chemicals including Silica, crystalline (inactive), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCO 1-1/4" Maxum Abrasive Metering Valve with Tungsten Carbide Sleeve (1014202)
- GORDON BRUSH 3x19 Row 0.006" CS Wire, 13-3/4" Curved Wood Handle Plater's Brush (403CS006G)
- FINISH 1ST Conditioning Disc, 2 In., Brown, PK25 (8296035)
- UNITED ABRASIVES/SAIT SAIT 01411 Carbon Steel Bench Wire Wheels 8" Dia x .014" Wire Size x 5/8"Arbor, Wide (1") Face Width, 1-Pack (1411)
- BN PRODUCTS USA Drywall Sanding DiscMedium150 , PK10 (SDR7-150/10)
- BN PRODUCTS USA Drywall Sanding DiscCoarse60 , (SDR9-60/10)
- BN PRODUCTS USA Drywall Sanding DiscFine180 , PK10 (SDR7-180/10)
- BN PRODUCTS USA Drywall Sanding Disc, Fine, 180, PK10 (SDR9-180/10)
- BN PRODUCTS USA Drywall Sanding DiscMedium150, PK10 (SDR9-150/10)
- BN PRODUCTS USA Drywall Sanding DiscCoarse60 , PK10 (SDR7-60/10)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 6 in dia, PK50 (63642506233)
- Bn Products Usa Hook & Loop Sanding Discs