Shop All Hook & Loop Sanding Discs
Bn Products Usa
Drywall Sanding DiscMedium150, PK10
Mfr # SDR9-150/10
Zoro # G7629510
product price: $11.15
/pk 10, $1.12/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 9 in
- Vacuum Hole Design 8 Hole
- Grade Medium
- Abrasive Material Aluminum Oxide
- Grit 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bn Products Usa
- MFR # SDR9-150/10
- Zoro # G7629510
- UPC # 085694431156
- Country of Origin China
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 9 in |
Diameter | 9 in |
Abrasive Size | 9 in |
Overall Diameter | 9 in |
Details
Vacuum Hole Design | 8 Hole |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Grit | 150 |
Abrasive Type | Coated |
Item | Drywall Sanding Disc |
Backing Weight | C |
Abrasive Grade | Medium |
Color | Maroon |
Series | SDR9 |
Abrasive Grit | 150 |
Disc Backing Material | Cloth |
Backing Material | Cloth |
Number of Vacuum Holes | 8 |
Coating Coverage | Open |
Compatible Manufacturer Model Number | BNR1837, BNR1839 |
Abrasive Shape | Disc |
Product Type | Abrasive for Drywall Sanders |
Abrasive Mount Type | Hook and Loop |
Description
Drywall Sanding Disc, Abrasive Material Aluminum Oxide, Abrasive Mount Type Hook and Loop, Abrasive Shape Disc, Abrasive Type Coated, Backing Material Cloth, Backing Weight C, Coating Coverage Open, Color Maroon, Compatible Sander Mfr. Model Number BNR1837, BNR1839, Grade Medium, Grit 150, Number of Vacuum Holes 8, Overall Diameter 9 in, Product Type Abrasive for Drywall Sanders, Series SDR9, Package Quantity 10
Restrictions
- WARNING: This product can expose you to chemicals including Silica, crystalline (inactive), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 7 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size (66252843185)
- 3M Cubitron Ii Fibre Disc, Model: 982C, 4-1/2"X7/8", Grit: 36+ (51141-27400)
- ZORO SELECT Abrasive Roll, 150 ft. L, Fine, P150 Grit (05539529347)
- WEILER 7" Tiger Paw Density Flap Disc, Flat (TY27), 40Z, 5/8"-11 UNC (51168)
- BN PRODUCTS USA Drywall Sanding DiscMedium150 , PK10 (SDR7-150/10)
- BN PRODUCTS USA Drywall Sanding DiscCoarse60 , (SDR9-60/10)
- BN PRODUCTS USA Drywall Sanding DiscFine180 , PK10 (SDR7-180/10)
- BN PRODUCTS USA Drywall Sanding DiscCoarse60 , PK10 (SDR7-60/10)
- BN PRODUCTS USA Drywall Sanding Disc, Fine, 180, PK10 (SDR9-180/10)
- 3M Trizact PSA Film Disc 568XA, 6inxNH, 100 (568XA)
- CGW ABRASIVES Sanding Disc, 12 Cloth, 50GC/Z, AO, Y Wt. (52748)
- Bn Products Usa Hook & Loop Sanding Discs