Shop All Hook & Loop Sanding Discs
Bn Products Usa
Drywall Sanding DiscFine180 , PK10
Mfr # SDR7-180/10
Zoro # G7629319
original price:
$12.32
54% off
new price: $5.65
/pk 10, $0.57/ea
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 7 in
- Vacuum Hole Design 8 Hole
- Grade Fine
- Abrasive Material Aluminum Oxide
- Grit 180
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bn Products Usa
- MFR # SDR7-180/10
- Zoro # G7629319
- UPC # 085694432184
- Country of Origin China
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 7 in |
Diameter | 7 in |
Overall Diameter | 7 in |
Details
Vacuum Hole Design | 8 Hole |
Grade | Fine |
Abrasive Material | Aluminum Oxide |
Grit | 180 |
Abrasive Type | Coated |
Abrasive Grade | Fine |
Abrasive Grit | 180 |
Backing Weight | C |
Backing Material | Cloth |
Series | SDR7 |
Item | Drywall Sanding Disc |
Disc Backing Material | Cloth |
Color | Maroon |
Abrasive Shape | Disc |
Product Type | Abrasive for Drywall Sanders |
Compatible Manufacturer Model Number | BNR1841 |
Number of Vacuum Holes | 8 |
Coating Coverage | Open |
Abrasive Mount Type | Hook and Loop |
Description
Drywall Sanding Disc, Abrasive Material Aluminum Oxide, Abrasive Mount Type Hook and Loop, Abrasive Shape Disc, Abrasive Type Coated, Backing Material Cloth, Backing Weight C, Coating Coverage Open, Color Maroon, Compatible Sander Mfr. Model Number BNR1841, Grade Fine, Grit 180, Number of Vacuum Holes 8, Overall Diameter 7 in, Product Type Abrasive for Drywall Sanders, Series SDR7, Package Quantity 10
Restrictions
- WARNING: This product can expose you to chemicals including Silica, crystalline (inactive), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCO Blast Hose 1" x 50 ft 2 Ply (10SH100)
- WALTER SURFACE TECHNOLOGIES 1/2" W, 18" L, Medium (07D033)
- 3M 3M 99430 Sandpaper, 120-Grit, Fine, Aluminum Oxide, Tan (99430)
- VSM Abrasive Belt, 120 Grit, AO, 1 x 30", PK10, Coated, 1" W, 30" L, 120 Grit, Fine, Aluminum Oxide, KK711X (17065)
- BN PRODUCTS USA Drywall Sanding DiscMedium150 , PK10 (SDR7-150/10)
- BN PRODUCTS USA Drywall Sanding Disc, Fine, 180, PK10 (SDR9-180/10)
- BN PRODUCTS USA Drywall Sanding DiscMedium150, PK10 (SDR9-150/10)
- BN PRODUCTS USA Drywall Sanding DiscCoarse60 , (SDR9-60/10)
- BN PRODUCTS USA Drywall Sanding DiscCoarse60 , PK10 (SDR7-60/10)
- NORTON CO 5" PSA P80 A290 NO-FIL 100/RL (NR83806)
- DIABLO Drywall ROS Hook and Lock Discs, 1, PK25 (DCD090120H25G)
- Bn Products Usa Hook & Loop Sanding Discs