Shop All Hook & Loop Sanding Discs
Bn Products Usa
Drywall Sanding DiscCoarse60 ,
Mfr # SDR9-60/10
Zoro # G7629538
product price: $9.55
/pk 10, $0.96/ea
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 9 in
- Vacuum Hole Design 8 Hole
- Grade Coarse
- Abrasive Material Aluminum Oxide
- Grit 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bn Products Usa
- MFR # SDR9-60/10
- Zoro # G7629538
- UPC # 085694431064
- Country of Origin China
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 9 in |
Diameter | 9 in |
Overall Diameter | 9 in |
Details
Vacuum Hole Design | 8 Hole |
Grade | Coarse |
Abrasive Material | Aluminum Oxide |
Grit | 60 |
Abrasive Type | Coated |
Backing Weight | C |
Abrasive Grade | Coarse |
Color | Maroon |
Abrasive Grit | 60 |
Item | Drywall Sanding Disc |
Disc Backing Material | Cloth |
Series | SDR9 |
Backing Material | Cloth |
Abrasive Mount Type | Hook and Loop |
Product Type | Abrasive for Drywall Sanders |
Abrasive Shape | Disc |
Coating Coverage | Open |
Number of Vacuum Holes | 8 |
Compatible Manufacturer Model Number | BNR1837, BNR1839 |
Description
Drywall Sanding Disc, Abrasive Material Aluminum Oxide, Abrasive Mount Type Hook and Loop, Abrasive Shape Disc, Abrasive Type Coated, Backing Material Cloth, Backing Weight C, Coating Coverage Open, Color Maroon, Compatible Sander Mfr. Model Number BNR1837, BNR1839, Grade Coarse, Grit 60, Number of Vacuum Holes 8, Overall Diameter 9 in, Product Type Abrasive for Drywall Sanders, Series SDR9, Package Quantity 10
Restrictions
- WARNING: This product can expose you to chemicals including Silica, crystalline (inactive), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Resin Fiber Disc, 4-1/2in., 60 Grit, 3Pk (75002)
- AMERICAN HAWK INDUSTRIAL Sandblast Window Film Replacement 23.75"x9" 6 Pack (20061)
- SCOTCH-BRITE Unitized Wheel, 3 Diax1/4 Wx3/8, AO, MED (61500085404)
- TANIS Cyl"der/Funnel Wire Brush, Double Tuft, 2-1/2x9 L (06149)
- BN PRODUCTS USA Drywall Sanding Disc, Fine, 180, PK10 (SDR9-180/10)
- BN PRODUCTS USA Drywall Sanding DiscCoarse60 , PK10 (SDR7-60/10)
- BN PRODUCTS USA Drywall Sanding DiscMedium150 , PK10 (SDR7-150/10)
- BN PRODUCTS USA Drywall Sanding DiscMedium150, PK10 (SDR9-150/10)
- BN PRODUCTS USA Drywall Sanding DiscFine180 , PK10 (SDR7-180/10)
- DIABLO 5 in. Ceramic Blend Hook and Lock Sanding Disc 60 Grit Coarse 50 pk (DCD050060H50G)
- 3M SAND DISC 120G 5X5"" 10PK (Disc5in10pk120)
- Bn Products Usa Hook & Loop Sanding Discs