Shop All Bender Parts
Bn Products Usa
Cutting Block, Steel
Mfr # RB-20XH
Zoro # G7630125
product price: $91.19
/ea
Free Shipping & Returns
$91.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 10H743
- Material Steel
- Accessory Type Cutting Block
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bn Products Usa
- MFR # RB-20XH
- Zoro # G7630125
- UPC # 085694720205
- Country of Origin Japan
- Category Bender Parts
Details
Item | Cutting Block |
For Use With | 10H743 |
Material | Steel |
Accessory Type | Cutting Block |
Description
Cutting Block
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA End Mill, 0.2500 in. Milling Dia., I2S (I2S0250T112R)
- KO-KEN Bit TORX T40 75mm 7/16 Hex Drive (183T.75-T40)
- EVOLUTION 12" Premium Segmented Edge Diamond Blade (PD300SEG-CS2)
- SUPERIOR TILE CUTTER AND TOOLS Trowel, Sqr Notch, For Lrg Ceramic/Quarry (ST412PF)
- BN PRODUCTS USA Cutting Block, Steel (RB-16LZ)
- BN PRODUCTS USA Bender Die, Steel (BD25WH)
- BN PRODUCTS USA Cutting Block For 10H744, Steel (RB-25X)
- GREENLEE 3/4 in x 2-15/16 in Knock Out Draw Stud (304AVBBP)
- BESSEY 8 Drop Forged CClamp With Copper Coated Spindle, CDF408CHV (CDF408CHV)
- METALPRO Bender Dies (MP9720)
- Bn Products Usa Bender Parts