Shop All Electric Rebar Cutters & Benders
Bn Products Usa
Cordless Rebar Cutter, Battery Included
Mfr # BNCE-30-24V
Zoro # G7630615
Free Shipping & Returns
$932.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V DC
- Blade Type Yes
- Cordless Tool Battery Type Li-Ion
- Series BNCE
- Corded/Cordless Cordless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bn Products Usa
- MFR # BNCE-30-24V
- Zoro # G7630615
- UPC # 85694623315
- Country of Origin Multiple
- Category Electric Rebar Cutters & Benders
Dimensions
Tool Length | 17 1/2 in |
Maximum Cutting Depth | 1 1/8 in |
Blade Diameter | 5 in |
Maximum Rebar Size Cutting Capacity | #8 |
Overall Width | 5 1/4 in |
Overall Height | 3 1/4 in |
Description
Cordless Rebar Cutter, Voltage 24V DC, Tool Function Sawing, Maximum Cutting Depth 1 1/8 in, Maximum Rebar Grade Cutting Capacity 60, Cutting Head Rotation No, Cutting Head Rotation Angle 0 Degrees , Brushless Motor No, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries, Battery Capacity 6.0 Ah, Blade Diameter 5 in, Maximum Speed 2,000 RPM, Minimum Rebar Gauge Cutting Capacity 1 in, Application Rebar Cutting, Battery Model Number BNCE-24VLI
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Co. GG244 18 in. Squeegee Trowel, 6PK (GG244-6)
- WIDIA Triangle Turning Insert, Triangle, 3/8 in, TPU, 0.0468 in, Carbide (TPU323 THM)
- KILIMANJARO 6" Folding Knife - Victus (910086)
- PROTO KNIFE LOCKBACK 5 (PO18545)
- BN PRODUCTS USA Rebar Cutting Saw (BNCE-30)
- BN PRODUCTS USA Portable Hydraulic Rebar Cutter (DC-16LZ)
- BN PRODUCTS USA Portable Hydraulic Rebar Cutter (DC-16W)
- BN PRODUCTS USA Portable Rebar Bender, Electrical (HB-16W)
- BN PRODUCTS USA Cordless Rebar Cutter, Battery Included (BNCE-20-24V)
- BN PRODUCTS USA Portable Hydraulic Rebar Cutter (DC-32WH)
- MAKITA Rebar Tying Tool Kit, 18.0VDC, 21 ga. Wire (XRT01TK + XSC02Z)
- Bn Products Usa Electric Rebar Cutters & Benders