Shop All Specialty Sanders
Bn Products Usa
Corded Drywall Sander, 5A, Motor 6000 RPM
Mfr # BNR1837
Zoro # G7630350
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 V
- Includes HALO Lighting System
- Corded/Cordless Corded
- Orbits per Minute 0
- Application Drywall Finishing, Finishing, Sanding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bn Products Usa
- MFR # BNR1837
- Zoro # G7630350
- UPC # 085694412377
- Country of Origin China
- Category Specialty Sanders
Dimensions
Tool Length | 43 1/4 in |
Pad Size | 9 in |
Orbit Dia. | 0 in |
Cord Length | 13.3 ft |
Abrasive Size | 9 in |
Maximum Disc Diameter | 9 in |
Dust Collection Port Size | 2 1/4 in |
Description
Corded Drywall Sander, Power Source Corded, Abrasive Shape Disc, Abrasive Mount Type Hook and Loop, Voltage 120 V, Current 5 A, Speed Settings Variable, Maximum Motor Speed 6,000 RPM, Tool Length 43 1/4 in, Number of Vacuum Holes 8, Dust Collection Port Size 2 1/4 in, Dust Collection Type Included Vacuum Hose, Number of Speeds Not Applicable, Minimum Motor Speed 600 RPM, Tool Weight 6 lb, Wireless Connectivity Not Applicable, Tool Series BNR, Cord Length 13.3 ft
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN SOCKETS SAE L-Shape Hex Key, 7/8" Tip Size, 2 PK (00875KHL)
- KIHLBERG Pneumatic Box Stapler, Foot Op (120556)
- MIDWEST FASTENER 1/4" x 3" Steel Magnetic Bit Tip Holders 5PK (72345)
- WESTWARD Angled Chisel, B1/Cleco, 0.500 In., 7 In. (4MHA3)
- BN PRODUCTS USA Corded Drywall Sander, 6 A, Motor 2700 RPM (BNR1841)
- BN PRODUCTS USA Corded Drywall Sander, 5 A, Motor 6000 RPM (BNR1839)
- DEWALT Cordless Sheet Sander w/ BONUS BATTERY (DCW200B/DCBP520)
- JET Drum Sander, 1-3/4 HP, Corded, 115V (JWDS-1836)
- DEWALT Cordless Band file w/Batt, 20V, 18 in, 5 lb (DCM200E1)
- HUTCHINS MANUFACTURING PRO FINISH ORB SANDER 2-3/4 X 5-1/2 HOOK (HU505)
- DREMEL Cutter Dremel5/16Cone124 (124)
- Bn Products Usa Specialty Sanders