Shop All Specialty Sanders
Bn Products Usa
Corded Drywall Sander, 5 A, Motor 6000 RPM
Mfr # BNR1839
Zoro # G7630046
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 V
- Includes 12 ft Vacuum Hose, Work Light
- Corded/Cordless Corded
- Bearings Ball
- Standards cETLus
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bn Products Usa
- MFR # BNR1839
- Zoro # G7630046
- UPC # 085694412391
- Country of Origin China
- Category Specialty Sanders
Dimensions
Pad Size | 9 in |
Tool Length | 43 1/4 in |
Orbit Dia. | 0 in |
Abrasive Size | 9 in |
Maximum Disc Diameter | 7 in, 9 in |
Cord Length | 13.3 ft |
Dust Collection Port Size | 2 1/4 in |
Description
Corded Drywall Sander, Power Source Corded, Abrasive Shape Disc, Triangle, Abrasive Mount Type Hook and Loop, Voltage 120 V, Current 5 A, Speed Settings Variable, Maximum Motor Speed 6,000 RPM, Tool Length 43 1/4 in, Number of Vacuum Holes 8, Dust Collection Port Size 2 1/4 in, Dust Collection Type Included Vacuum Hose, Number of Speeds Not Applicable, Minimum Motor Speed 600 RPM, Tool Weight 8 lb, Wireless Connectivity Not Applicable, Tool Series BNR, Cord Length 13.3 ft
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL Bulls Eye Level, Acrylic, 1.180 In L, PK10 (SM100)
- CGS TOOL 4 Flute Xl Length Sq End Mill 1/2"Dia 3"Loc 6"Oal W/Altin (840-5000-ALTiN)
- GEDORE Swivel Handle, 1/2", 381mm (1997)
- RIDGID Ridgid 632-35835 3/4" Npt Pipe Tap (632-35835)
- BN PRODUCTS USA Corded Drywall Sander, 6 A, Motor 2700 RPM (BNR1841)
- BAILEIGH INDUSTRIAL Drum Sander, 3 HP, 220V, 60 Hz, 45 in. W (SD-255)
- UNIVERSAL TOOL Recoilless Reciprocating File (UT9940)
- DEWALT Cordless Band file, 20V, 18 in, 3 lb (DCM200B)
- DEWALT Cordless Sheet Sander w/ BONUS BATTERY (DCW200B/DCBP520)
- TOOLPRO Pro Pole Sander Pole (TP04030)
- FULL CIRCLE Pole Rbr Grp Ltwt4'L (FX4)
- Bn Products Usa Sanders & Accessories